T Phosphoramidite

Catalog number: GEN066032

Applied Biosystems™  Related applications: Nucleic Acid Labeling & Oligo Synthesis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Each contains 2 g T Phosphoramidite.

The T Phosphoramidite is used for nucleic acid synthesis on the Expedite™ 8905, 8909, and 8909 with MOSS upgrade DNA synthesizers. Our β-cyanoethyl phosphoramidites guarantee you high-quality nucleic acid synthesis.

• Proprietary manufacturing processes guarantee high purity products
• Expedite™ system fast deprotecting amidites offer fast deprotection for primer-length oligonucleotides, shortening overall production time and costs
• Fast deprotecting amidites and standard deprotecting amidites are use-tested and optimized for use on the Expedite&trade System for high-quality nucleic acid synthesis
• Phosphoramidite kits simplify ordering, saving you time and money

High purity
Our phosphoramidites benefit from proprietary manufacturing processes that yield products of high purity. In synthesis they perform at correspondingly high levels, producing pure, high quality DNA at all scales. We guarantee that 5'-dimethoxytrityl nucleoside β-cyanoethyl phosphoramidites, monomer intermediates for licensed β-cyanoethyl phosphoramidite chemistry, will produce DNA that is at least 99.8% chemically authentic when used with recommended synthesis cycles.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Chemical Name: Phosphoramidite
For Use With (Equipment): 3900 DNA Synthesizer
Form: Powder
Product Line: Applied Biosystems™
Product Size: 2 g
Shipping Condition: Room Temperature

Contents & storage

Store in freezer (-5 to -30°C).

Documents

Manuals & protocols