TRACE™ 1610 GC Analyzers for Greenhouse Gases
TRACE™ 1610 GC Analyzers for Greenhouse Gases
TRACE™ 1610 GC Analyzers for Greenhouse Gases
TRACE™ 1610 GC Analyzers for Greenhouse Gases
Thermo Scientific™

TRACE™ 1610 GC Analyzers for Greenhouse Gases

Measure greenhouses gases (GHG) and report on sample results with automated Thermo Scientific™ TRACE™ 1610 Greenhouse Gas Analyzers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDetector TypeVoltage
GHA160010021-230ECD, TCD, methanizer-FID230 V
GHA160010011ECD, methanizer-FID120 V
GHA160010011-230ECD, methanizer-FID230 V
GHA160010021ECD, TCD, methanizer-FID120 V
Catalog number GHA160010021-230
Price (KRW)
-
Request A Quote
Detector Type:
ECD, TCD, methanizer-FID
Voltage:
230 V
Comply with regulatory environmental programs on greenhouse gas emission (GHG) monitoring with the Thermo Scientific™ TRACE™ 1610 Greenhouse Gas Analyzer. The systems are available in flexible configurations to cover different sample matrices such as air, water, soil, or organic material.

Rely on the performance and robustness of Thermo Scientific™ TRACE™ 1610 gas chromatography systems configured for the analysis of greenhouse gases emitted by environmental samples. These systems can be used to analyze air samples, as well as water, soil, or organic materials by headspace sampling through the optional Thermo Scientific™ TriPlus™ RSH SMART autosampler and additional iConnect SSL injector.

Preconfigured and method tested, these systems make it easy to analyze your samples. Each system is delivered with pre-installed methods and a complete documentation package, including a start-up guide, troubleshooting tips, a plumbing diagram, and a spare parts and consumables list for easy ordering.

Two systems to choose from:

  • Two channels with two detectors ECD and methanizer-FID
    • Methanizer-FID detects methane (CH4) and CO2 after converting to CH4 in the methanizer
    • ECD detects nitrous oxide (N2O). This channel can be used to detect SF6 at sub-ppt levels
  • Two channels with three detectors: ECD, TCD, and methanizer-FID
    • A TCD detector is added to the above configuration, in series with the methanizer-FID to detect high levels of CO2

Built to maximize productivity and uptime

  • Spacious independent auxiliary oven with easy access to valves, rotors, and actuators
  • The GC features iConnect injector and detector modules, removing downtime for troubleshooting and maintenance
  • Heated sample bulkheads ensure complete sample transfer
  • Optimized system footprint to reduce benchspace requirement
Specifications
Dimensions (L x W x H)67 x 75 x 45 cm (26.4 x 29.5 x 17.7 in.)
FunctionMeasure greenhouse gases (GHG) in environmental samples
IncludesGas chromatograph, ECD, TCD, methanizer-FID, auxiliary valve oven, two 10-port valves, columns, and method
Inlet TypeGas Sampling Valve
ModelGC Analyzer for Greenhouse Gases CH4, CO2, N20
Voltage230 V
Column Capacity4 Packed
Detector TypeECD, TCD, methanizer-FID
TypeGreenhouse Gas Analyzer
Unit SizeEach