Cover for Precision™ Water Baths
Thermo Scientific™

Cover for Precision™ Water Baths

Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeMaterialFor Use With (Equipment)
GPSSL10Gable CoverStainless SteelPrecision 10L Water Baths
3162639Small Gassing HoodStainless SteelPrecision 15L Shaking Water Baths
3162640Large Gassing HoodStainless SteelPrecision 15L Shaking Water Baths
TSGPACL02Gable CoverPolycarbonatePrecision 2L Water Bath
TSGPACL05Gable CoverPolycarbonatePrecision 2L and 5L Water Baths
TSGPACL10Gable CoverPolycarbonatePrecision 10L Water Baths
TSGPACL20Gable CoverPolycarbonatePrecision 20L and 28L Water Baths
GPSSL02Gable CoverStainless SteelPrecision 2L Water Bath
GPSSL05Gable CoverStainless SteelPrecision 2L and 5L Water Baths
GPSSL20Gable CoverStainless SteelPrecision 20L and 28L Water Baths
Catalog number GPSSL10
Price (USD)
436.50
Online Exclusive
485.00
Save 48.50 (10%)
Each
Type:
Gable Cover
Material:
Stainless Steel
For Use With (Equipment):
Precision 10L Water Baths
Price (USD)
436.50
Online Exclusive
485.00
Save 48.50 (10%)
Each
Complement your water baths with a gassing hood, gable cover, designed to fit large flasks, or concentric ring cover for steaming.
Gassing Hoods
  • Permit control over the atmosphere surrounding the sample
  • Improve temperature uniformity and reduce energy consumption
  • Polished stainless steel with plastic gas fitting
  • Each bath will accommodate 1 large hood or 2 small hoods
Gable Covers
  • Enhanced hinged design supports open lid configuration and easy lid removal
  • Accommodate taller labware with extended height
  • Polycarbonate and stainless steel models available
  • Warranty varies by country, please contact us for details
Specifications
For Use With (Equipment)Precision 10L Water Baths
MaterialStainless Steel
Capacity (Metric)10 L
TypeGable Cover
Unit SizeEach