Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | HERAfreeze HDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz |
Type | Ultra-Low Freezer, Upright |
Capacity (English) | 14.9 cu. ft. |
Capacity (Metric) | 422 L |
Temperature Range | -50°C to -86°C |
Door Style | 1 Outer, 5 Inner |
No. of Doors | 1 |
Inner Doors | 5 |
Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) |
Interior | Stainless Steel |
Shelves | 4 |
Capacity (English) Shelf | 125 lb. |
Capacity (Metric) Shelf | 57 kg |
Holds | 2 in. Boxes (300) |
Certifications/Compliance | cULus |
Style | Upright |
Display | HIC 5.6 in. 7-segment display with capacitive touch buttons |
Product Line | HERAfreeze |
Warranty | Warranty varies by country, please contact us for details |
Defrost | Manual |
Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) |
Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) |
Monitoring Options | Alarm, Recorder |
Setpoint Security | Yes |
Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 12.6/20 A |
Plug Type | NEMA 5-20 |
Voltage | 115 V |
Electrical Requirements | 115 V 60 Hz |
Frequency | 60 Hz |
Green Features | Energy Efficient |
Vial Capacity | 30,000 x 2mL |
Compressor | H-Drive Compressor |
Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) |
Shipping Weight (English) | 712 lb. |
Shipping Weight (Metric) | 323 kg |
Weight (English) | 622 lb. |
Weight (Metric) | 282 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
HDE30086FA | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink™ Hub are compatible with your ULT freezer which can provide real-time monitoring of system status and sample temperature.
User Friendly
Sustainability
Footnotes: