imPULSE™ Single-Use Mixer Recirculation Transfer Assembly
Thermo Scientific™

imPULSE™ Single-Use Mixer Recirculation Transfer Assembly

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
HM00006I
also known as HM00006-I
1000 to 3000 L
HM00005I
also known as HM00005-I
30 to 750 L
Catalog number HM00006I
also known as HM00006-I
Price (MXN)
-
Capacity (Metric):
1000 to 3000 L
The Thermo Scientific™ Recirculation Transfer Assembly, 1.27 cm (.5 in.), consists of silicone tubing with MPX inserts with caps and a sanitary barb with a gasket, end cap, push/pull clip, and swab-able sample port. This transfer assembly is compatible with the Thermo Scientific™ imPULSE™ Single-Use BioProcess Containers (BPC), ranging from 30 L to 750 L.

Features
• Minimizes bioburden due to construction under sterile cGMP conditions

Tubing specifications:
• Tubing: Silicone with size 90 pharmed BPT pump tubing, ID x OD: 1.27 x 1.91 cm (0.5 x 0.75 in.)
• T1-T2: MPX insert + cap
• T3: 3.8 cm (1.5 in.) sanitary x 1.27 cm (0.5 in.) barb with gasket, end cap, push/pull clip
• T4: Sample port

Specifications
Capacity (Metric)1000 to 3000 L
Dimensions1.91 cm (0.75 in.)
MaterialSilicone
Outer PackagingTwo 4-mil. poly bags
Port DetailMPU insert + cap, sanitary barb, and sample port
Product LineimPULSE
Protective Inner PackagingProtective material around rough areas
Quantity1
Shipping ConditionRoom Temperature
SterilitySterile
Sterilization Methodgamma-irradiated
Tubing StyleSilicone with Pump Tubing
Product TypeSingle Use Mixer Transfer Assembly
Unit Size1,000–3,000 L
Contents & Storage
Room Temperature