imPULSE™ Single-Use Mixer Air Inflate and Purge Transfer Assembly
Thermo Scientific™

imPULSE™ Single-Use Mixer Air Inflate and Purge Transfer Assembly

The Thermo Scientific™ Inflation Transfer Assembly, 1.27 cm (.5 in.), consists of silicone tubing with MPX inserts with caps andRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
HM00018I
also known as HM00018-I
1000 to 3000 L
HM00017I
also known as HM00017-I
30 to 500 L
Catalog number HM00018I
also known as HM00018-I
Price (HKD)
-
Capacity (Metric):
1000 to 3000 L
The Thermo Scientific™ Inflation Transfer Assembly, 1.27 cm (.5 in.), consists of silicone tubing with MPX inserts with caps and a sanitary barb with a gasket, end cap, and push/pull clip. This transfer assembly is compatible with the Thermo Scientific™ imPULSE™ Single-Use BioProcess Container (BPC), ranging from 30 L to 500 L.

Features
• Minimizes bioburden due to construction under sterile cGMP conditions

Tubing specifications:
• Tubing: Silicone, 365.8 cm (144 in.), ID x OD: 1.27 x 1.91 cm (0.5 x 0.75 in.)
• T1: 3.8 cm (1.5 in.) sanitary x 1.27 cm (0.5 in.) barb with gasket, end cap, push/pull clip
• T2: MPX insert + cap

Specifications
Capacity (Metric)1000 to 3000 L
Dimensions1.91 cm (0.75 in.)
MaterialSilicone
Outer PackagingTwo 4-mil. poly bags
Port DetailMPU insert + cap, Sanitary barb
Product LineimPULSE
Protective Inner PackagingProtective material around rough areas
Quantity1,000–3,000 L
Shipping ConditionRoom Temperature
SterilitySterile
Sterilization Methodgamma-irradiated
Tubing StyleSilicone
Product TypeSingle Use Mixer Transfer Assembly
Unit SizeEach
Contents & Storage
Room Temperature