Specifications
Film DescriptionASI™ 26/77
For Use With (Equipment)30 L imPULSE Single-Use Mixer (S.U.M.)
MaterialASI 26/77 film
Outer PackagingDurable Cardboard Carton
Product LineimPULSE
Protective Inner Packaging3 PE outer layers: supplied flat-packed with two polyethylene outer layers and a box liner cable tied shut
Quantity1 Ea.
Sterilization MethodIrradiation (27.5 to 45 kGy) inside outer packaging
Tubing Line 11 inlet line: 1.5 in. tri-clover, 0.5 in. x 0.75 in. ID x OD
Tubing Line 21 inflate/vent line: 1.5 in. tri-clover, 0.5 in. x 0.75 in. ID x OD
Tubing Line 31 Pressure sensing line: PendoTECH Pressure Sensor, 0.75 in. tri-clover, 0.5 x 0.75 in. ID x OD
Tubing Line 41 Powder Port: 3 in. tri-clover
Tubing Line 54 Side Probe ports: 0.5 in. AseptiQuikTM G Connector
Capacity (Metric)30 L
Tubing StyleSilicone
Unit Size30 L