Search
Search

| Número do catálogo | Top Plate Material | Size | Plug Type |
|---|---|---|---|
| HP88857100 | Ceramic | 7.25 x 7.25 in. | US |
| HP88854100 | Ceramic | 4.25 x 4.25 in. | US |
| HP88854105 | Ceramic | 4.25 x 4.25 in. | EU, UK, AUS, CN |
| HP88857105 | Ceramic | 7.25 x 7.25 in. | EU, UK, AUS, CN |
| HP88857104 | Aluminum | 7.25 x 7.25 in. | US |
| HP88857108 | Aluminum | 7.25 x 7.25 in. | EU, UK, AUS, CN |
| HP88850100 | Ceramic | 10.25 x 10.25 in. | US |
| HP88850105 | Ceramic | 10.25 x 10.25 in. | EU, UK, AUS, CN |
Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.