Cimarec+™ Hotplate Series
Thermo Scientific™

Cimarec+™ Hotplate Series

Get exceptional safety and temperature performance for your routine protocols.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate MaterialSizePlug Type
HP88857104Aluminum7.25 x 7.25 in.US
HP88854100Ceramic4.25 x 4.25 in.US
HP88854105Ceramic4.25 x 4.25 in.EU, UK, AUS, CN
HP88857100Ceramic7.25 x 7.25 in.US
HP88857105Ceramic7.25 x 7.25 in.EU, UK, AUS, CN
HP88850100Ceramic10.25 x 10.25 in.US
HP88850105Ceramic10.25 x 10.25 in.EU, UK, AUS, CN
Catalog number HP88857104
Price (EUR)
-
Top Plate Material:
Aluminum
Size:
7.25 x 7.25 in.
Plug Type:
US

Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage6 A
Dimensions (L x W x H)7.25 in. x 7.25 in.
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Height (English)3.9 in.
Height (Metric)9.8 cm
Includes(1) Power Cord
Length (English)13 in.
Length (Metric)33 cm
TypeHot Plate
Warranty3 Years
Wattage720 w
Weight (English)9.5 lb.
Weight (Metric)4.3 kg
Width (English)5.1 in.
Width (Metric)13 cm
Certifications/ComplianceCOA, COC
DisplayLED
Plug TypeUS
ShapeSquare
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 300°C
Top Plate MaterialAluminum
Voltage100/120 V
Unit SizeEach