SuperNuova+™ Hotplate Series
Actual product may vary
SuperNuova+™ Hotplate Series
SuperNuova+™ Hotplate Series
Thermo Scientific™

SuperNuova+™ Hotplate Series

Get reliable performance, dependable safety and simple operation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate MaterialSizeElectrical Requirements
HP88857190Ceramic7.25 x 7.25 in.100/120 V, 50/60 Hz
HP88850195Ceramic10.25 x 10.25 in.230 V, 50/60 Hz
HP88850190Ceramic10.25 x 10.25 in.100/120 V, 50/60 Hz
HP88857194Aluminum7.25 x 7.25 in.100/120 V, 50/60 Hz
HP88857198Aluminum7.25 x 7.25 in.230 V, 50/60 Hz
HP88857195Ceramic7.25 x 7.25 in.230 V, 50/60 Hz
Catalog number HP88857190
Price (MXN)
-
Top Plate Material:
Ceramic
Size:
7.25 x 7.25 in.
Electrical Requirements:
100/120 V, 50/60 Hz

Our new Thermo Scientific™ SuperNuova+™ hotplate series provides reliable performance, dependable safety and simple operation. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Dimensions (L x W x H)7.25 in. x 7.25 in.
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Height (English)3.8 in.
Height (Metric)9.7 cm
Length (English)13 in.
Length (Metric)33 cm
TypeHot Plate
Warranty3 Years
Weight (English)9.7 lb.
Weight (Metric)4.4 kg
Width (English)8.2 in.
Width (Metric)20.8 cm
Certifications/ComplianceCOA
DisplayLED
Plug TypeUS
ShapeSquare
Size7.25 x 7.25 in.
Temperature (Metric)Ambient to 450°C
Top Plate MaterialCeramic
Voltage100/120 V
Unit SizeEach