| IBP19BD | Full specifications | Each | Beta Probe | Selectra only | Request A Quote |
Radiation Type | Beta | Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (English) | 1.1 lb. | Weight (Metric) | 0.5 kg | Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Beta Probe | Window Area | 100cm² | Item Description | Selectra only | Connector Types | Selectra only | Unit Size | Each |
|
| BP19AD | Full specifications | Each | Beta Probe | PET connector | Request A Quote |
Radiation Type | Beta | Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (English) | 1.1 lb. | Weight (Metric) | 0.5 kg | Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Beta Probe | Window Area | 100cm² | Item Description | PET connector | Connector Types | PET connector | Unit Size | Each |
|
| BP19BD | Full specifications | Each | Beta Probe | MHV connector | Request A Quote |
Radiation Type | Beta | Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (English) | 1.1 lb. | Weight (Metric) | 0.5 kg | Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Beta Probe | Window Area | 100cm² | Item Description | MHV connector | Connector Types | MHV connector | Unit Size | Each |
|
| BP19DD | Full specifications | Each | Low energy Beta Probe | MHV connector | Request A Quote |
Radiation Type | Beta | Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (English) | 1.1 lb. | Weight (Metric) | 0.5 kg | Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Low energy Beta Probe | Window Area | 100cm² | Item Description | Low energy Beta; MHV connector | Connector Types | MHV connector | Unit Size | Each |
|
| BP19RA | Full specifications | Each | Ruggedized Probe | PET connector | Request A Quote |
Radiation Type | Beta | Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (English) | 1.1 lb. | Weight (Metric) | 0.5 kg | Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Ruggedized Probe | Window Area | 100cm² | Item Description | Ruggedized; PET connector | Connector Types | PET connector | Unit Size | Each |
|
| BP19RD | Full specifications | Each | Ruggedized Probe; Low energy Beta | MHV connector | Request A Quote |
Radiation Type | Beta | Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (English) | 1.1 lb. | Weight (Metric) | 0.5 kg | Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Ruggedized Probe; Low energy Beta | Window Area | 100cm² | Item Description | Low energy Beta; MHV; Ruggedized | Connector Types | MHV connector | Unit Size | Each |
|
| IBP19DD | Full specifications | Each | Low energy Beta Probe | Selectra only | Request A Quote |
Radiation Type | Beta | Type | Smart Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (English) | 1.1 lb. | Weight (Metric) | 0.5 kg | Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Low energy Beta Probe | Window Area | 100cm² | Item Description | Low energy Beta, Selectra only | Connector Types | Selectra only | Unit Size | Each |
|
| BP19RB | Full specifications | Each | Ruggedized Probe | MHV connector | Request A Quote |
Radiation Type | Beta | Type | Beta Probe | Efficiency | 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) | Weight (English) | 1.1 lb. | Weight (Metric) | 0.5 kg | Background Measurement | s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) | Description | Ruggedized Probe | Window Area | 100cm² | Item Description | Ruggedized; MHV connector | Connector Types | MHV connector | Unit Size | Each |
|