DP6 Series Alpha-Beta Probes
Actual product may vary
Thermo Scientific™

DP6 Series Alpha-Beta Probes

Thermo Scientific™ DP6 series features large, dual phosphor (ZnS/BC400) scintillation probes used in light alloy housings.
Have Questions?
Catalog NumberDescriptionConnector Types
IDP6RBRuggedized Selectra OnlyMHV
Catalog number IDP6RB
Price (INR)
-
Description:
Ruggedized Selectra Only
Connector Types:
MHV

Thermo Scientific™ DP6 series features large, dual phosphor (ZnS/BC400) scintillation probes used in light alloy housings.

For monitoring personnel, tools and work areas with efficient alpha/beta discrimination.

The durable hex grille and a large-area rectangular-shaped field replaceable windows provide high reliability with efficient alpha/beta discrimination.
  • Lightweight, slim, wedge profile
  • Durable hex grille and field replaceable windows provide high reliability, high availability, and faster surveys
  • R version fitted with more rugged hex grille, which reduces the efficiency figures by a factor of 0.65
  • Can upgrade to a DP6 Series probe from a GM probe without the need to replace the rate meter
  • DP6AD: α-Β probe with PET connector
  • DP6RA: α-Β probe with PET connector and ruggedized grill DP6BD: α-Β probe with MHV connector
  • DP6RB: α-Β probe with MHV connector and ruggedized grill
  • DP6DD: α-Β probe with extra-reinforced window frame and MHV connector
  • IDP6BD: Intelligent α-Β probe with intelligent probe for use with Selectra range instruments
  • IDP6RB: Intelligent α-Β probe with ruggedized grill for use with Selectra range instruments

Compatible with:

Thermo Scientific portable survey meters, such as the Electra/Delta series, ASP-2, E-600, or RM-25.

Recommended for:

Nuclear power industry for surveying, monitoring tools, and frisking

Specifications
Connector TypesMHV
DescriptionRuggedized Selectra Only
Weight (English)1.1 lb.
Window Size100 cm2
Background Measurements-1: <10; cpm: <600
EfficiencyAlpha: 33% 241 Am; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y
Product TypeAlpha-Beta Probe
Radiation TypeAlpha, Beta
Weight (Metric)0.5 kg
Unit SizeEach