Search
Search

| 카탈로그 번호 | 용량(미터법) |
|---|---|
| IM030009007 IM03000.9007으로도 사용됨 | 3000 L |
| IM000309001 IM00030.9001으로도 사용됨 | 30 L |
| IM001009002 IM00100.9002으로도 사용됨 | 100 L |
| IM002509003 IM00250.9003으로도 사용됨 | 250 L |
| IM005009004 IM00500.9004으로도 사용됨 | 500 L |
| IM010009005 IM01000.9005으로도 사용됨 | 1000 L |
| IM020009006 IM02000.9006으로도 사용됨 | 2000 L |
| IM050009008 IM05000.9008으로도 사용됨 | 5000 L |
The Thermo Scientific™ imPULSE Single-Use Mixer (S.U.M.) can be used for many bioprocess mixing applications. The imPULSE S.U.M. design features include innovative disc-mixing technology, configurable high-end controls, and monitors to fit specific process requirements. These features enable uniform, superior mixing that is scalable from 30 L to 5,000 L. The touchscreen console for the imPULSE S.U.M. provides unsurpassed integrated sensor monitoring and pump control for pH and saline titration and for automatic fill and harvest of the S.U.M.
imPULSE S.U.M features include:
Applications:
For Research Use or Further Manufacturing. Not for use in diagnostic procedures.