InSight Accessories
実際の製品は異なる場合があります
InSight Accessories
InSight Accessories
InSight Accessories
InSight Accessories
Thermo Scientific™

InSight Accessories

Maximize your Thermo Scientific™ InSight with essential accessories.
製品番号(カタログ番号)概要
INSIGHTLINK-1008InSightLink gateway (915MHz -> customer ethernet -> Cloud)
ACC-BAT-1002Replacement C battery Li ion
ACC-CON-1004Mote commissioning cable assembly
ACC-CON-1010
ACC-CON-1011Internal 12V power cable for T3C1D2 mote (to chart recorder power)
ACC-CON-1030Terminal block kit
ACC-CON-1016InSightLink gateway power cable
製品番号(カタログ番号) INSIGHTLINK-1008
価格(JPY)
-
概要:
InSightLink gateway (915MHz -> customer ethernet -> Cloud)
Thermo Scientific™ InSight accessories include replacement batteries, mote cable assembly, terminal block kits, power cables and more.
  • Replacement C battery Li ion
  • Mote commissioning cable assembly
  • External PSU 110V for T3C1D2 mote
  • Terminal block kit
  • InSightLink gateway power cable
  • InSightLink gateway
  • Internal 12V power cable for T3C1D2 mote
  • Warranty varies by country, please contact us for details
Not available outside North America
仕様
概要InSightLink gateway (915MHz -> customer ethernet -> Cloud)
使用対象(アプリケーション)Remote Monitoring, Asset Management Solution
使用対象 (装置)Mote Commissioning Cable Assembly
動作周波数915 MHz
タイプInSightLink Gateway
Unit SizeEach