Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Insight Monitoring Kit |
Display Type | No Display |
Calibration | Not Calibrated |
Alarm Types | Mobile Device |
Software Type | Insightlink Gateway |
Description | InSight Kit for Walk-In Freezer (dual refrigeration system) |
For Use With (Equipment) | Walk-in with dual refrigeration system |
Unit Size | Each |
Type | Insight Kit |
Display Type | No Display |
Calibration | Not Calibrated |
Alarm Types | |
Software Type | Insightlink Gateway |
Description | 802.11(n) for ultra-low freezers. T3C1D2 Includes PT100, current transducer and door switch. Also includes 1 asset license; InSight ULT/walk-in license |
Sensor Types | RTD Sensor, Thermocouple |
For Use With (Equipment) | ULT Freezers |
Unit Size | Each |
Type | Insight Monitoring Kit |
Display Type | No Display |
Calibration | Not Calibrated |
Alarm Types | Mobile Device |
Software Type | Insightlink Gateway |
Description | InSight Kit for Ultra-Low Temperature and Freezers |
For Use With (Equipment) | Ultra-Low Temperature Freezers, Freezers and refrigerators |
Unit Size | Each |
Type | Insight Kit |
Display Type | No Display |
Calibration | Not Calibrated |
Alarm Types | |
Software Type | Insightlink Gateway |
Description | 802.11(n) for refrigerators. T3C1D2 Includes PT100, current transducer and door switch. Also includes 1 asset license; InSight refigerator license |
Sensor Types | RTD Sensor, Thermocouple |
For Use With (Equipment) | Refrigerators |
Unit Size | Each |
Type | Insight Monitoring Kit |
Display Type | No Display |
Calibration | Not Calibrated |
Alarm Types | Mobile Device |
Software Type | Insightlink Gateway |
Description | InSight Kit for Cryogenic Storage (LN2) |
For Use With (Equipment) | LN2 Cryo Storage |
Unit Size | Each |
Type | Insight Monitoring Kit |
Display Type | No Display |
Calibration | Not Calibrated |
Alarm Types | Mobile Device |
Software Type | Insightlink Gateway |
Description | InSight Kit for Walk-In Freezer (single refrigeration system) |
For Use With (Equipment) | Walk-in with single refrigeration system |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
INSKTWALK102 | Each | InSight Kit for Walk-In Freezer (dual refrigeration system) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
KITT3C1D2WIF1001 | Each | 802.11(n) for ultra-low freezers. T3C1D2 Includes PT100, current transducer and door switch. Also includes 1 asset license; InSight ULT/walk-in license | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INSKTCOLD101 | Each | InSight Kit for Ultra-Low Temperature and Freezers | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
KITT3C1D2WIF1002 | Each | 802.11(n) for refrigerators. T3C1D2 Includes PT100, current transducer and door switch. Also includes 1 asset license; InSight refigerator license | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INSKTCRYO101 | Each | InSight Kit for Cryogenic Storage (LN2) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INSKTWALK101 | Each | InSight Kit for Walk-In Freezer (single refrigeration system) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|