Specifications
Power Consumption360 W
Audible AlarmYes
ConstructionMetal Cabinet w/gas sealed proportional detectors
DescriptionIPM9X-SG/F Monitor with Fuji Reader
Detection Surface Area14,617 cm2
Display TypeLCD with LED indicators
Height (English)91 in.
Height (Metric)231 cm
Frequency50 to 60 Hz
InputsEPD/Barcode/Card Readers
LEDsStatus Indicators
Depth (English)59 in. with doors
Depth (Metric)150 cm with doors
OutputsTransaction and Alarm history
Radiation TypeBeta
Relative Humidity RangeUp to 95% Non-Condensing
Temperature (English) Operating41°F to 113°F
Temperature (Metric) Operating5° to 45°
Power Supply110 to 240 VAC
Weight (English)945 lb.
Weight (Metric)430 kg
Width (English)43.3 in. with doors
Width (Metric)Without Doors: 100 cm; With Doors: 110 cm
Detector TypeGas-sealed ArCh4 (P10)
Detectors24 gas-sealed ArCh4 (P10)
Product TypeBeta Personnel Contamination Monitor
SensitivityGamma radiation (33 cps/uSv/hr 137 Cs)
Storage Temperature-30°C to 55 °C (-22°F to 131°F)
Unit SizeEach