Thermo Scientific™

UltiMate™ 3000 Open Sampler XRS System

Catalog number: IQLAAAGADGFAMIMZZZ
Thermo Scientific™

UltiMate™ 3000 Open Sampler XRS System

Catalog number: IQLAAAGADGFAMIMZZZ

Maximize the productivity of your LC/MS workflows. The Thermo Scientific™ UltiMate™ 3000 Open Sampler XRS system is designed for exceptionally high throughput and ultra-high resolution chromatography. As a front end for LC/MS setups, it provides flexibility, excellent peak sharpness and a very large sample capacity. Featuring a high-end quaternary UHPLC solvent delivery module, it delivers faster gradient responses than many binary systems and supports very long, sub-2 µm particle size columns for ultra-high resolution experiments in complex or poorly characterized samples.


UltiMate 3000 resources | Discover Vanquish | HPLC Support Center

 
Catalog Number
IQLAAAGADGFAMIMZZZ
Unit Size
Each
Max. Pressure
125 Mpa (1250 bar, 18,125 psi)
Solvent Channels
4 channels
Column Temperature Range
5°C to 110°C
Detector Data Collection Rate
200 Hz Max.
Price (USD)
Full specifications
TypeOpen Sampler XRS System
DescriptionDionex UltiMate 3000 XRS System
Solvent Channels4 channels
Max. Pressure125 Mpa (1250 bar, 18,125 psi)
Detector Data Collection Rate200 Hz Max.
Column Temperature Range5°C to 110°C
Sample Temperature Range4°C to 45°C
For Use With (Equipment)UV/Vis, CAD, ECD, or MS Systems
Max. Detector Channels8
Certifications/ComplianceCE
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeMax. PressureSolvent ChannelsColumn Temperature RangeDetector Data Collection RatePrice (USD)
IQLAAAGADGFAMIMZZZFull specifications
Each125 Mpa (1250 bar, 18,125 psi)4 channels5°C to 110°C200 Hz Max.Request A Quote
TypeOpen Sampler XRS System
DescriptionDionex UltiMate 3000 XRS System
Solvent Channels4 channels
Max. Pressure125 Mpa (1250 bar, 18,125 psi)
Detector Data Collection Rate200 Hz Max.
Column Temperature Range5°C to 110°C
Sample Temperature Range4°C to 45°C
For Use With (Equipment)UV/Vis, CAD, ECD, or MS Systems
Max. Detector Channels8
Certifications/ComplianceCE
Unit SizeEach
Showing 1 of 1

Recommended Use:

  • For laboratories supporting life science, drug discovery and development research or high-throughput screening and clinical testing.
  • In combination with Thermo Scientific mass spectrometers, the Open Sampler XRS system shows exceptional capabilities for LC/MS workflows employing 1 to 4.6 mm internal column diameters.
  • It is ideal for comparative studies such as in metabolomics, authenticity or toxicity screening; discovery of new therapeutically active substances; forensics; in-depth nutritional studies; and food safety investigations.
  • You can achieve lower detection limits, monitor the UV signal of samples without noticeable resolution loss and produce more high-quality, information-rich data in less time.

Ensuring Excellent Chromatography:

  • Up to 2 mL/min. flow rate supports up to 125 MPa (1250 bar) (18,250 psi) backpressure for fast and highly resolving column technologies.
  • A quaternary gradient UHPLC pump offers gradient delay volumes as little as 200 µL for fast gradient response.
  • Spacious and shared column compartment keeps columns and samples at constant temperature (5° to 110°C) for improved retention time precision.
  • Advanced flow technology offers precise and accurate flow rates for stable retention times, robust peak integration and confident identification.
  • The Thermo Scientific™ Dionex™ Viper™ Fingertight fitting system offers near-zero dead volume for optimal peak shapes even over extended periods.
  • Ultra-low carryover, large sample capacity (pull loop, up to 12 well plates) Open Sampler maximizes throughput with unattended operation.
  • Adjustable gradient delay volumes using Thermo Scientific™ SpinFlow™ technology optimizes mixing efficiency.

Chromeleon CDS Software Makes Operation Easy:

  • Integrated service and validation monitoring with Thermo Scientific™ Dionex™ Chromeleon™ CDS software, versions 6.x and 7.x
  • Automated system startup, standby and shutdown with Chromeleon CDS software, versions 6.x and 7.x
  • Compatible with Chromeleon 7.x eWorkflow walk-up solution and advanced reporting features

Choose the Right Configuration for You:

  • Four-solvent channel, quaternary pump with built-in degasser for versatile gradient methods (LPG-3400XRS)
  • Thermostatted or nonthermostatted Open Autosamplers (OAS-3300TXRS, OAS-3600TXRS)
  • Thermostatted column compartment with up to two field-upgradable column switching valves (TCC-3000RS)
  • Diode array, multiple wavelength, variable wavelength, fluorescence, charged aerosol, refractive index or mass spectrometry detectors [all linked, RS types if applicable]
  • New, near-zero peak dispersion UV monitor flow cell (45 nL cell volume, for VWD-3x00 series)
  • Chromeleon 7.2 software packages (standalone, networked, remote data processing and/or control)

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text