Cast polyacrylamide gels faster with Thermo Scientific™ Owl™ JGC Gel Casting Systems, vertical protein gel casters that offer a unique casting method.
For Use With (Application) | Gel Electrophoresis |
For Use With (Equipment) | Owl™ JGC Gel Casting System |
Gel Size | 16 cm x 14 cm |
Product Line | Owl™ |
Type | Caster |
Length (Metric) Gel | 10 cm |
Width (English) | 5.13 in. |
Width (Metric) | 13 cm |
Width (Metric) Gel | 10 cm |
Depth (English) | 5.13 in. |
Depth (Metric) | 13 cm |
Unit Size | Each |
For Use With (Application) | Gel Electrophoresis |
For Use With (Equipment) | Owl™ JGC Gel Casting System |
Gel Size | 20 cm x 20 cm |
Product Line | Owl™ |
Type | Caster |
Length (Metric) Gel | 14 cm |
Width (English) | 7.06 in. |
Width (Metric) | 18 cm |
Width (Metric) Gel | 16 cm |
Depth (English) | 6.69 in. |
Depth (Metric) | 17 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Length (Metric) Gel | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
JGC-4 | Each | 10 cm | Request A Quote | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
JGC-2 | Each | 14 cm | Price: 206.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: