Search
Search

| Catalog Number | Capacity (English) | Plug Type | Voltage |
|---|---|---|---|
| JLR2304V | 23.3 cu. ft. | EU | 230 V |
| JLR1204A | 11.5 cu. ft. | NEMA 5-15 P | 115 V |
| JLR1204D | 11.5 cu. ft. | NEMA 6-15 P | 208/230 V |
| JLR1204V | 11.5 cu. ft. | EU | 230 V |
| JLR1204W | 11.5 cu. ft. | UK | 230 V |
| JLR2304A | 23.3 cu. ft. | NEMA 5-15 P | 115 V |
| JLR2304D | 23.3 cu. ft. | NEMA 6-15 P | 208/230 V |
| JLR2304W | 23.3 cu. ft. | UK | 230 V |
| JLR3004A | 29.2 cu. ft. | NEMA 5-15 P | 115 V |
| JLR3004D | 29.2 cu. ft. | NEMA 6-15 P | 208/230 V |
| JLR3004V | 29.2 cu. ft. | EU | 230 V |
| JLR3004W | 29.2 cu. ft. | UK | 230 V |
| JLR5004A | 51.1 cu. ft. | NEMA 5-15 P | 115 V |
| JLR5004D | 51.1 cu. ft. | NEMA 6-15 P | 208/230 V |
| JLR5004V | 51.1 cu. ft. | EU | 230 V |
| JLR5004W | 51.1 cu. ft. | UK | 230 V |
Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.