Jewett™ High-Performance Refrigerators with Solid Doors
Jewett™ High-Performance Refrigerators with Solid Doors
Actual product may vary
Thermo Scientific™

Jewett™ High-Performance Refrigerators with Solid Doors

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Plug TypeVoltage
JLR3004W29.2 cu. ft.UK230 V
JLR1204A11.5 cu. ft.NEMA 5-15 P115 V
JLR1204D11.5 cu. ft.NEMA 6-15 P208/230 V
JLR1204V11.5 cu. ft.EU230 V
JLR1204W11.5 cu. ft.UK230 V
JLR2304A23.3 cu. ft.NEMA 5-15 P115 V
JLR2304D23.3 cu. ft.NEMA 6-15 P208/230 V
JLR2304V23.3 cu. ft.EU230 V
JLR2304W23.3 cu. ft.UK230 V
JLR3004A29.2 cu. ft.NEMA 5-15 P115 V
JLR3004D29.2 cu. ft.NEMA 6-15 P208/230 V
JLR3004V29.2 cu. ft.EU230 V
JLR5004A51.1 cu. ft.NEMA 5-15 P115 V
JLR5004D51.1 cu. ft.NEMA 6-15 P208/230 V
JLR5004V51.1 cu. ft.EU230 V
JLR5004W51.1 cu. ft.UK230 V
Catalog number JLR3004W
Price (MXN)
-
Capacity (English):
29.2 cu. ft.
Plug Type:
UK
Voltage:
230 V

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Features
  • 1 in. (2.5cm) insulated access port standard
  • Hospital-grade plug
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2 in. (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Ergonomics/Safety
  • Adjustable shelves
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Warranty varies by country, please contact us for details
Specifications
Amperage6 A
Breaker15A
CastersSet of four 2 in. (5.1cm) casters included: two locking and two regular
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
Dimensions (D x W x H) Interior29 x 30 x 58 in. (73.7 x 76.2 x 147.3 cm)
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior147.3 cm
InsulationCFC-free
InteriorHigh-impact Powder Paint Coating
Length (English) Exterior37.2 in.
Ports1 in. (2.5cm) insulated access port standard
RefrigerantCFC-free
Shipping Weight (English)435 lb.
Shipping Weight (Metric)197 kg
TypeHigh-Performance Refrigerator
Width (English) Exterior34 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Cabinet MaterialHigh-impact, Powder-coated Paint
Capacity (English)29.2 cu. ft.
Capacity (Metric)826 L
Certifications/ComplianceCE, UL
CompressorIndustrial-grade
Door StyleSolid
Exterior FinishHigh-impact Powder Paint Coating
Monitoring OptionsAlarm, Recorder
No. of Doors1
Plug TypeUK
Shelves4
StyleUpright
Temperature Range1°C to 8°C
Voltage230 V
Unit SizeEach