Product Image
Thermo Scientific™

Jewett™ High-Performance Plasma Freezers

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Includes freestanding circular chart temperature recorder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCapacity (English)Voltage
JPL1230VEU11.5 cu. ft.230 V
JPL430ANEMA 5-15 P4.7 cu. ft.115 V
JPL1230ANEMA 5-15 P11.5 cu. ft.115 V
JPL1230WUK11.5 cu. ft.230 V
JPL2330ANEMA 5-20 P23.3 cu. ft.115 V
JPL2330DNEMA 6-15 P23.3 cu. ft.208/240 V
JPL2330VEU23.3 cu. ft.230 V
JPL2330WUK23.3 cu. ft.230 V
JPL3030ANEMA 5-20 P29.2 cu. ft.115 V
JPL3030DNEMA 6-15 P29.2 cu. ft.208/240 V
JPL3030VEU29.2 cu. ft.230 V
JPL3030WUK29.2 cu. ft.230 V
JPL5030ANEMA 5-20 P51.1 cu. ft.115 V
JPL5030DNEMA 6-15 P51.1 cu. ft.208/240 V
JPL5030VEU51.1 cu. ft.230 V
JPL5030WUK51.1 cu. ft.230 V
Catalog number JPL1230V
Price (MXN)
-
Plug Type:
EU
Capacity (English):
11.5 cu. ft.
Voltage:
230 V

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Available in five sizes ranging from under-counter models to 51.1 cu. ft. (1447 L), these plasma freezers meet large and small storage requirements and feature easy-to-use microprocessor controls. Incudes free standing temperature chart recorder.

Key Features
  • 1 in. insulated access port standard
  • Bright digital temperature display
  • Powerful, industrial-grade compressors for optimal product protection
  • Microprocessor control system with audio and visual alarms
  • Hospital-grade plug
  • Includes freestanding circular chart temperature recorder
Temperature Control
  • Preset -30°C cabinets
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Construction
  • Adjustable, stainless-steel drawers
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
Specifications
Amperage8 A
Breaker15A
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior20 in.
Depth (Metric) Interior53.3 cm
Dimensions (D x W x H) Interior20 x 21 x 52.4 in. (53.3 x 50.8 x 133.1 cm)
Dimensions (L x W x H) Exterior29.3 x 24 x 52.4 in. (74.3 x 61 x 186.9 cm)
DrawersStainless Steel
Electrical Requirements230 V 50 Hz
Exterior FinishPowder-coated Steel
Frequency50 Hz
Height (English) Interior52.4 in.
Height (Metric) Exterior186.9 cm
Height (Metric) Interior133.1 cm
HoldsBoxes (273)
InsulationCFC-free, High Density Blown-In Foam
Length (English) Exterior29.3 in.
Length (Metric) Exterior74.3 cm
No. of Drawers7
Ports1 in. insulated access port standard
Rack Capacity1
RefrigerantCFC-free
Shipping Weight (English)365 lb.
Shipping Weight (Metric)145 kg
TypePlasma Freezer
WarrantyWarranty varies by country, please contact us for details
Width (English) Exterior24 in.
Width (English) Interior21 in.
Width (Metric) Exterior61 cm
Width (Metric) Interior50.8 cm
Cabinet MaterialHigh-impact, Powder-coated Paint
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Certifications/ComplianceCE, UL
Door StyleSolid
Monitoring OptionsWireless
No. of Doors1
Plug TypeEU
StyleSpace Saver
Temperature Range-30°C
Voltage230 V
Unit SizeEach