Search
Search
| Catalog Number | Plug Type | Capacity (English) | Voltage |
|---|---|---|---|
| JPL1230W | UK | 11.5 cu. ft. | 230 V |
| JPL430A | NEMA 5-15 P | 4.7 cu. ft. | 115 V |
| JPL1230A | NEMA 5-15 P | 11.5 cu. ft. | 115 V |
| JPL1230V | EU | 11.5 cu. ft. | 230 V |
| JPL2330A | NEMA 5-20 P | 23.3 cu. ft. | 115 V |
| JPL2330D | NEMA 6-15 P | 23.3 cu. ft. | 208/240 V |
| JPL2330V | EU | 23.3 cu. ft. | 230 V |
| JPL2330W | UK | 23.3 cu. ft. | 230 V |
| JPL3030A | NEMA 5-20 P | 29.2 cu. ft. | 115 V |
| JPL3030D | NEMA 6-15 P | 29.2 cu. ft. | 208/240 V |
| JPL3030V | EU | 29.2 cu. ft. | 230 V |
| JPL3030W | UK | 29.2 cu. ft. | 230 V |
| JPL5030A | NEMA 5-20 P | 51.1 cu. ft. | 115 V |
| JPL5030D | NEMA 6-15 P | 51.1 cu. ft. | 208/240 V |
| JPL5030V | EU | 51.1 cu. ft. | 230 V |
| JPL5030W | UK | 51.1 cu. ft. | 230 V |
Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Available in five sizes ranging from under-counter models to 51.1 cu. ft. (1447 L), these plasma freezers meet large and small storage requirements and feature easy-to-use microprocessor controls. Incudes free standing temperature chart recorder.