Jewett™ High-Performance Pharmacy Refrigerators
Jewett™ High-Performance Pharmacy Refrigerators
Actual product may vary
Thermo Scientific™

Jewett™ High-Performance Pharmacy Refrigerators

Securely store and easily retreive pharmacy products with Jewett High-Performance Pharmacy Refrigerators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)VoltagePlug Type
JPR3004W29.2 cu. ft.230 VUK
JPR2304A23.3 cu. ft.115 VNEMA 5-15 P
JPR2304D23.3 cu. ft.208/230 VNEMA 6-15 P
JPR2304V23.3 cu. ft.230 VEU
JPR2304W23.3 cu. ft.230 VUK
JPR3004A29.2 cu. ft.115 VNEMA 5-15 P
JPR3004D29.2 cu. ft.208/230 VNEMA 6-15 P
JPR3004V29.2 cu. ft.230 VEU
JPR5004A51.1 cu. ft.115 VNEMA 5-20 P
JPR5004D51.1 cu. ft.208/230 VNEMA 6-15 P
JPR5004V51.1 cu. ft.230 VEU
JPR5004W51.1 cu. ft.230 VUK
Catalog number JPR3004W
Price (MXN)
-
Capacity (English):
29.2 cu. ft.
Voltage:
230 V
Plug Type:
UK

Securely store and easily retreive pharmacy products with Thermo Scientific™ Jewett™ High-Performance Pharmacy Refrigerators, featuring stainless-steel, roll-out drawers and standard safety glass double-pane doors. Developed for stable temperature control over a range of 1° to 8°C, these high-performance refrigerators are available in three sizes.Positive, forced-air circulation maintains temperature uniformity throughout the cabinet.

Features:
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Lockable doors for added sample security
  • Bright temperature display
  • Microprocessor control system with audio and visual alarms
Includes: 1 in. (2.5cm) insulated access port standard, Set of four 2 in. (5.1cm) casters: two locking and two regular, Hospital-grade plug
Specifications
Amperage6 A
Breaker15A
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
DrawersStainless Steel (Drawer)
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior79.2 cm
InsulationCFC Free, Blown-In
Length (English) Exterior36.4 in.
No. of Drawers6
RefrigerantCFC-free
Shipping Weight (English)505 lb.
Shipping Weight (Metric)227 kg
TypePharmacy Refrigerator
Width (English) Exterior34 in.
Width (English) Interior30 in.
Width (Metric) Exterior34 cm
Width (Metric) Interior30 cm
Cabinet MaterialHigh-impact, Powder-coated Paint
Capacity (English)29.2 cu. ft.
Capacity (Metric)826 L
Certifications/ComplianceCE, UL
CompressorIndustrial-grade
Door StyleSafety Glass Double-pane
Monitoring OptionsAlarm
No. of Doors1
Plug TypeUK
StyleUpright
Temperature Range1°C to 8°C
Voltage230 V
Unit SizeEach