Jewett™ High-Performance Refrigerators with Glass Doors
Thermo Scientific™

Jewett™ High-Performance Refrigerators with Glass Doors

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)VoltagePlug Type
JRG1204D11.5 cu. ft.208/230 VNEMA 6-15 P
JRG1204A11.5 cu. ft.115 VNEMA 5-15 P
JRG1204V11.5 cu. ft.230 VEU
JRG1204W11.5 cu. ft.230 VUK
JRG2304A23.3 cu. ft.115 VNEMA 5-15 P
JRG2304D23.3 cu. ft.208/230 VNEMA 6-15 P
JRG2304V23.3 cu. ft.230 VEU
JRG2304W23.3 cu. ft.230 VUK
JRG3004A29.2 cu. ft.115 VNEMA 5-15 P
JRG3004D29.2 cu. ft.208/230 VNEMA 6-15 P
JRG3004V29.2 cu. ft.230 VEU
JRG3004W29.2 cu. ft.230 VUK
JRG5004A51.1 cu. ft.115 VNEMA 5-20 P
JRG5004D51.1 cu. ft.208/230 VNEMA 6-15 P
JRG5004V51.1 cu. ft.230 VEU
JRG5004W51.1 cu. ft.230 VUK
Catalog number JRG1204D
Price (MXN)
-
Capacity (English):
11.5 cu. ft.
Voltage:
208/230 V
Plug Type:
NEMA 6-15 P

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors.

Features
  • 1 in. (2.5cm) insulated access port standard
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2 in. (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Lockable doors for added sample security
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet

Ergonomics/Safety
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Hospital-grade plug
  • Adjustable shelves
  • Smooth, ergonomic handle
  • Warranty varies by country, please contact us for details
Specifications
Amperage6 A
Breaker15A
Casters2 in. (5cm) casters (two locking, two nonlocking), factory installed
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior20 in.
Depth (Metric) Interior50.8 cm
Dimensions (D x W x H) Interior20 x 21 x 52.4 in. (50.8 x 53.3 x 133.1 cm)
Dimensions (L x W x H) Exterior29.3 x 30 x 73.6 in. (74.3 x 76.2 x 186.9 cm)
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Height (English) Exterior73.6 in.
Height (English) Interior52.4 in.
Height (Metric) Exterior186.9 cm
Height (Metric) Interior133.1 cm
InsulationCFC-free
InteriorHigh-impact Powder Paint Coating
Length (English) Exterior29.3 in.
Length (Metric) Exterior74.3 cm
RefrigerantCFC-free
Shipping Weight (English)220 lb.
Shipping Weight (Metric)127 kg
TypeHigh-Performance Refrigerator
Width (English) Exterior30 in.
Width (English) Interior21 in.
Width (Metric) Exterior76.2 cm
Width (Metric) Interior53.3 cm
Cabinet MaterialHigh-impact, Powder-coated Paint
Capacity (English)11.5 cu. ft.
Capacity (Metric)326 L
Certifications/ComplianceCE, UL
CompressorIndustrial-grade
Door StyleGlass
Exterior FinishHigh-impact Powder Paint Coating
Monitoring OptionsAlarm, Recorder
No. of Doors1
Plug TypeNEMA 6-15 P
Shelves4
StyleSpace Saver
Temperature Range1°C to 8°C
Voltage208/230 V
Unit SizeEach