Kimble™ Kontes™ Brand Valved 5mm O.D. NMR Tubes
Kimble™ Kontes™ Brand Valved 5mm O.D. NMR Tubes
Fisher Scientific™

Kimble™ Kontes™ Brand Valved 5mm O.D. NMR Tubes

Ideal for handling volatile, air-sensitive and toxic samples
Have Questions?
카탈로그 번호길이(미터법)Camber (Metric)
K8974350008
FISHERMIS-K8974350008-EACH으로도 사용됨
203.2 mm0.015 mm
카탈로그 번호 K8974350008
FISHERMIS-K8974350008-EACH으로도 사용됨
제품 가격(KRW)
-
길이(미터법):
203.2 mm
Camber (Metric):
0.015 mm
Ideal for handling volatile, air-sensitive and toxic samples

  • Permit condensing of samples directly into NMR tube
  • Greaseless, Hi-Vac™ valve lets you recover samples, then reseal; no need to permanently seal off, as with conventional tubes
  • With glass tube and Viton™ O-ring for connection to a vacuum system
  • Wall thickness is 0.01475 in. (0.37mm); Wall variation and camber depend, in part, on tube length

사양
캠버(영국식 단위)0.0006 in.
Camber (Metric)0.015 mm
동심도(영국식 단위)0.001 in.
직경(영국식 단위) 외부0.19 in.
직경(미터법) 외부5 mm
필드 강도>360MHz
용도(애플리케이션)Designed to improve sample handling during the investigation of volatile, air-sensitive, or toxic compounds
길이(영국식 단위)8 in.
두께(영국식 단위) 벽0.014 in.
두께(미터법) 벽0.38 mm
길이(미터법)203.2 mm
물질Borosilicate Glass
Unit SizeEach