Thermo Scientific™ 40 mL Snap-Cap Containers
Thermo Scientific™ 40 mL Snap-Cap Containers
Actual product may vary
Thermo Scientific™ 40 mL Snap-Cap Containers
Thermo Scientific™ 40 mL Snap-Cap Containers
Thermo Scientific™ 40 mL Snap-Cap Containers
Thermo Scientific™

Thermo Scientific™ 40 mL Snap-Cap Containers

40 mL Snap-Cap Containers are ideal for food and beverage samples, small part storage, and general packaging.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorProduct Type
LI02NaturalPolypropylene Container
LICAP2500WhiteContainer Snap Cap
Catalog number LI02
Price (USD)
78.09
Online Exclusive
82.20
Save 4.11 (5%)
Case of 500
Add to cart
Color:
Natural
Product Type:
Polypropylene Container
Price (USD)
78.09
Online Exclusive
82.20
Save 4.11 (5%)
Case of 500
Add to cart

Thermo Scientific™ 40 mL Snap-Cap Vials are ideal for food and beverage samples, small part storage, and general packaging.

  • Food grade polypropylene
  • Tight fit snap on cap secures container
  • Container and caps are sold separately
  • Translucent vial for easy visibility of contents
  • Non-Sterile
  • 1.1 I.D. x 3.14in.L (28 x 80mm) vial
Specifications
Closure MaterialPolypropylene
Description40mL Container
Diameter (Metric) Inner28 mm
For Use With (Equipment)Snap Cap - PN LICAP2500 (Not Included)
Height (Metric)80 mm
No. per Case500
Product TypePolypropylene Container
Volume (English)1.35 oz.
Closure TypeSnap Cap
ColorNatural
SterilityNon-sterile
Volume (Metric)40 mL
Unit SizeCase of 500