Barnstead™ RO and TII Accessories and Consumables
Actual product may vary
Barnstead™ RO and TII Accessories and Consumables
Barnstead™ RO and TII Accessories and Consumables
Thermo Scientific™

Barnstead™ RO and TII Accessories and Consumables

Optimize your Thermo Scientific™ Barnstead™ RO and TII water purification system with these accessories and consumables, including filters, cartridges and dispensers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
LMX31UV Lamp for Storage Reservoir
D0712Ultrapure Filter, 1/2 Size
D0749Filter, 0.22 Micron
D0715Filter, Oxygen
AY1265X1Control Panel Mounting Assembly
AY1367X1Dispense Overflow Cutoff Float
AY1403X3Pump Interlock Cable
D11981Remote Dispenser
D13661Volumetric Remote Dispenser
D502113Prefilter
D502114Cartridge, MPS
D502115Cartridge, Carbon
D502137Cartridge, TII Filter
D502138Start-up Kit
D7427Reverse Osmosis Mixing Valve
FL1265X1Reverse Osmosis Membrane
Catalog number LMX31
Price (MXN)
-
Type:
UV Lamp for Storage Reservoir
Optimize your water purification system with Thermo Scientific™ Barnstead™ RO and TII Accessories and Consumables. For use with Barnstead RO and TII water purification systems, these products include filters and pre-filters, cartridges, overflow cutoff float and pump interlock cable, as well as dispensers and printer.
Optimize your water purification system with Thermo Scientific™ Barnstead™ RO and TII Accessories and Consumables. For use with Barnstead RO and TII water purification systems, these products include filters and pre-filters, cartridges, overflow cutoff float and pump interlock cable, as well as dispensers and printer.
Specifications
Depth (English)18.5 in.
Depth (Metric)47 cm
Electrical Requirements100/240 VAC 50/60 Hz
Feedwater Pressure30 to 100 psig (2 to 6.9 bar)
Feedwater Temperature (Metric)4°C to 40°C
Flow Rate12 L/hr.
Frequency50/60 Hz
Height (English)19.5 in.
Height (Metric)49.5 cm
Resistivity15 Mohm.cm at 25°C
Voltage100/240 VAC
Width (English)13.5 in.
Width (Metric)34.3 cm
For Use With (Equipment)Barnstead™ TII Type 2 Water System
TypeUV Lamp for Storage Reservoir
Unit SizeEach