Search
Search

| 製品番号(カタログ番号) | 数量 |
|---|---|
| LP0129B | 500g |
| LP0129T | 5 kg |
| LP0129K | 25kg |
Thermo Scientific™ Oxoid Lab-Lemco Powder is a Beef Extract made from specially selected raw materials for quality and bio-logical safety.
Use with other refined ingredients, e.g. Neutralized bacteriological peptone (LP0034) to prepare culture media which do not require filtration.
May be used in fermentation processes.
LP0129 is manufactured using beef from New Zealand.
Industrial Reference: NMKL
With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.
Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.
Supports quality media design:
Multi-method suitability: