Orion Lab Star DO Dissolved Oxygen Bench Meters
Orion Lab Star DO Dissolved Oxygen Bench Meters
Orion Lab Star DO Dissolved Oxygen Bench Meters
Orion Lab Star DO Dissolved Oxygen Bench Meters
Orion Lab Star DO Dissolved Oxygen Bench Meters
Thermo Scientific™

Orion Lab Star DO Dissolved Oxygen Bench Meters

Orion Lab Star DO113 dissolved oxygen bench meters measure DO as % saturation or concentration with temperature, feature large backlit display for easy viewability, and offer small footprint to save bench space. This DO meter is ideal for simplified, budget-friendly lab testing and data recording.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
LSTAR1130Dissolved Oxygen Meter
LSTAR1135Dissolved Oxygen Meter Kit
Catalog number LSTAR1130
Price (USD)
855.90
Online exclusive
951.00
Save 95.10
Each
Type:
Dissolved Oxygen Meter
Price (USD)
855.90
Online exclusive
951.00
Save 95.10
Each
Measure dissolved oxygen as percent saturation or concentration in ppm or mg/L with temperature using the Orion Lab Star DO113 DO bench meter. Featuring a large, backlit display for easy viewability and small footprint to save bench space, this DO meter is ideal for simplified, budget-friendly testing. Use the onscreen stabilizing and ready indicators to help identify when DO meter readings are complete. View active calibration logs with date and time stamp, record key measurements using the 500-point data log with date and time stamp, and output all logs to a printer or computer.

Orion Lab Star DO113 DO Meter Features

  • Budget-friendly DO meter for simplified dissolved oxygen as percent saturation or concentration testing
  • Display shows dissolved oxygen, barometric pressure, temperature and salinity simultaneously for accurate data recording
  • Measure 0.0 to 300.0 % saturation, 0.00 to 30.0 mg/L or ppm and -5.0 to 105.0 °C or 23.0 to 221.0 °F to ensure comprehensive measurement capabilities
  • Perform 100% and 0% saturation calibrations, one point concentration calibration using a custom value (Winkler) and one point temperature adjustment calibrations for proficient SOP compliance
  • Use automatic barometric pressure compensation for DO measurements with manual value entry in mmHg or bar
  • Use automatic salinity compensation for DO measurements with value manual entry of 0.0 to 50.0 ppt
  • Large 5 inch backlit display makes viewing and recording measurements easy
  • Small meter footprint saves valuable bench space in your lab
  • Onscreen stabilizing and ready indicators help identify when readings are complete
  • Date and time data stamped data and calibration logs support GLP compliance
  • View active DO and temperature calibration logs with date and time stamp to ensure accurate, reproducible measurements
  • Use 500-point data log with date and time stamp to record key measurements
  • Output data and calibration logs to a printer or computer for long-term data storage

Meter and Meter Kits

  • LSTAR1130 is the DO meter and stand option, which allows you to purchase your DO electrode separately
  • LSTAR1135 is the standard DO meter kit option, for a wide variety of dissolved oxygen samples including BOD with the included adapter
Specifications
AC AdapterUniversal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Accuracy (Polarographic DO)±2 % saturation ± 1 LSD; ±0.2 mg/L ± 1 LSD
Accuracy (Temperature)±0.3°C, ±0.5°F
Alarm OutputCalibration reminder alarm
Backlight OptionYes
Calibration Modes100 % saturation, 0 % saturation, custom concentration value
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Data Management DetailsContinuous, Auto-Read and Timed read modes
Data Points500 Sets with Date and Time Stamp
DescriptionOrion Lab Star DO113 dissolved oxygen bench meter with stand
Dimensions (L x W x H)187.2 x 155.2 x 61.7 mm, 7.37 x 6.11 x 2.43 in.
Display Type5 in. backlit LCD
For Use With (Application)Meter and Stand Option, Select and Purchase The Electrode Separately
IncludesMeter with electrode stand, PC cable, universal power adapter
Inputs9-pin MiniDIN for DO with built-in ATC
Log Function TypeAutomatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
MemoryNon-volatile
OutputsComputer or printer (STARA-106)
Pressure Range400.0 to 850.0 mmHg; 0.533 to 1.133 bar
Resolution (Polarographic DO)0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm
Resolution (Temperature)0.1°C, 0.1°F
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionManual or automatic with ATC temperature probe
TypeDissolved Oxygen Meter
Warranty3 year meter warranty
Weight (English)1.54 lb.
Weight (Metric)700 grams
IP RatingIP54
Measurement ModesDissolved Oxygen (% Saturation with Temperature), Dissolved Oxygen (mg/L with Temperature), Dissolved Oxygen (ppm with Temperature)
Percent Saturation Range Polarographic DO0.0 to 300.0 % saturation
Range (Polarographic DO)0.0 to 300.0 % saturation; 0.00 to 30.0 mg/L or ppm
Relative Humidity Range5 to 85%, non-condensing
Sensor TypesPolarographic
Temperature (Metric) Range-5.0°C to +105.0°C
Unit SizeEach