Search
Search

| Número de catálogo | Admite |
|---|---|
| M20-C4 | 11 matraces de 125 mL |
| M20-C1 | 200 matraces Erlenmeyer de 10 mL |
| M20-C2 | 35 matraces de 25 mL |
| M20-C3 | 22 matraces de 50 mL |
| M20-C5 | 8 matraces de 250 mL |
| M20-C6 | 6 matraces de 500 mL |
| M20-C7 | 3 matraces de 1000 mL |
Accommodate a range of flasks with Thermo Scientific™ Stainless-Steel Flask Holders for for Lindberg/Blue M Shaking Circulating Baths.