Thermo Scientific™

Meridian S Inverted Static Optical Fault Isolation System

Catalog number: MERIDIANS
Thermo Scientific™

Meridian S Inverted Static Optical Fault Isolation System

Catalog number: MERIDIANS

The Thermo Scientific™ Meridian™ S Inverted Static Optical Fault Isolation System enables Failure Analysis engineers in fabs and service labs to localize electrical faults in semiconductor devices. It offers high-sensitivity Static Laser Stimulation (IR-OBIRCH) and Photon Emission capabilities for the identification of electrical shorts and areas of leakage, in addition to the characterization of device activity via non-destructive analysis. The Meridian S System was designed for upgradability to higher sensitivity Photon Emission and Dynamic OFI techniques to maximize value and productivity.

 
Catalog Number
MERIDIANS
Unit Size
Each
Price (USD)
Full specifications
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)
MERIDIANSFull specifications
Each
Unit SizeEach
Showing 1 of 1

Key Benefits:

Building on the long-standing success of the Meridian family, the next-generation Meridian S Inverted Static Optical Fault Isolation System enables localization of electrical fault root causes.

FDx with Active Probe

  • Next-gen static laser stimulation (SLS) amplifier for applications such as OBIRCH
  • Higher sensitivity: picoamp level detectability
  • Broader application space: expanded Forced Voltage and Forced Current ranges
  • 4-Quadrant operability with the capability to run OBIRCH applications at positive and negative current and voltage
  • New noise-cancellation architectures
  • Proprietary Active Probe architecture for enhanced low-ohmic fault detection
  • Lock-In capability supported across the entire SLS operation range up to 100 kHz

New probing architectures

  • Static OFI analysis on a broad range of device architectures and package types
  • Top-side micro-probing for flip chip packages and wafer pieces
  • Backside micro-probing for conventionally packaged devices
  • Dual-side probe card setup option enables electrical stimulation by rectangular or cantilevered probe cards
  • Selectable eyepiece or CCD camera image navigation
  •  

Ease of Use

  • Built upon the stability and maturity of Sierra Software
  • Static OFI analysis: Smart defaults, automatic SLS channel selection, and easy-to-navigate GUI
  • Photon Emission mode: Analysis tools such as Centroid feature, Background subtraction, Good die / Bad die analysis, Multi-tile mosaic and Live Emission mode
  •  

Laser Marker option

  • Physical marking of a hotspot or fault location to enable fault redetection from EFA to PFA, without requiring the use of GDS CAD information
  • Accuracy better than <2 μm
  • Automated stage motion and multiple marking options

Figures

Frequently asked questions (FAQs)

Citations & References