General Purpose (GP) Series Chromatography Refrigerators
Thermo Scientific™

General Purpose (GP) Series Chromatography Refrigerators

Observe ongoing separations with these chromatography refrigerators, featuring excellent temperature stability and alarm features.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Cabinet MaterialMonitoring Options
MH72PA-GAEE-TS72 cu. ft.White-paintedAlarm
MH30PA-GAEE-TS27 cu. ft.White-paintedAlarm
MH30PA-GARE-TS27 cu. ft.White-paintedAlarm, Recorder
MH38PA-GAEE-TS38 cu. ft.White-paintedAlarm
MH38PA-GARE-TS38 cu. ft.White-paintedAlarm, Recorder
MH45PA-GAEE-TS45 cu. ft.White-paintedAlarm
MH45PA-GARE-TS45 cu. ft.White-paintedAlarm, Recorder
MH45SS-GAEE-TS45 cu. ft.Stainless SteelAlarm
MH45SS-GARE-TS45 cu. ft.Stainless SteelAlarm, Recorder
MH49PA-GAEE-TS49 cu. ft.White-paintedAlarm
MH49PA-GARE-TS49 cu. ft.White-paintedAlarm, Recorder
MH49SS-GAEE-TS49 cu. ft.Stainless SteelAlarm
MH49SS-GARE-TS49 cu. ft.Stainless SteelAlarm, Recorder
MH72PA-GARE-TS72 cu. ft.White-paintedAlarm, Recorder
MH72SS-GAEE-TS72 cu. ft.Stainless SteelAlarm
MH72SS-GARE-TS72 cu. ft.Stainless SteelAlarm, Recorder
Catalog number MH72PA-GAEE-TS
Price (MXN)
-
Capacity (English):
72 cu. ft.
Cabinet Material:
White-painted
Monitoring Options:
Alarm

Observe ongoing separations with Thermo Scientific™ General Purpose (GP) Series Chromatography Refrigerators, featuring excellent temperature stability and alarm features for everyday chromatography applications.

Key Features:

  • Capped 2 in. I.D. (5.1cm) access portholes in each side wall permit the insertion of thermocouples and other wiring without disturbing temperature settings
  • Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations

Performance:

  • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
  • Excellent temperature stability of ±3°C
  • Bright digital display
  • Automatic defrost

Security:

  • Optional chart recorder
  • High/low temperature alarms
  • Keyed on/off switch
  • Door ajar alarm (except sliding glass door models)
  • Painted, high-quality steel exterior
  • Choice of painted or stainless steel interior
  • Two 2 in. side access ports
  • Energy-efficient, double pane, argon-filled glass doors
  • Interior duplex outlet

Ordering Information:

  • For 115V 60Hz.
  • Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.
  • Warranty varies by country, please contact us for details
Specifications
Amperage9.9 A
Cabinet MaterialWhite-painted
Casters2 in. Dia. Stem Mount
Condenser TypeFin and Tube
DefrostAutomatic
Depth (English) Interior28.5 in.
Door Shelves3
Electrical Requirements115 V 60 Hz
Exterior FinishPainted
Frequency60 Hz
Height (English) Exterior78 in.
Height (English) Interior61.75 in.
InsulationPolyurethane foam
InteriorStainless Steel (Interior)
Length (English) Exterior32 in.
Monitoring OptionsAlarm
Ports2 2 in. side-access ports
RefrigerantR134 A
ShelvesWhite - 12 Wire
Shipping Weight (English)730 lb.
Temperature Stability±3°C
TypeChromatography Refrigerator
Weight (Metric)331 kg
Width (English) Exterior75 in.
Width (English) Interior72 in.
Capacity (English)72 cu. ft.
Capacity (Metric)2040 L
Certifications/ComplianceUL
Door StyleGlass
No. of Doors3
Plug TypeNEMA 5-15
Temperature Range1°C to 12°C
Voltage115 V
Unit SizeEach