Micro Rem/Sievert Tissue-Equivalent Survey Meters
Micro Rem/Sievert Tissue-Equivalent Survey Meters
Thermo Scientific™

Micro Rem/Sievert Tissue-Equivalent Survey Meters

Ideal in applications where accurate dose rate measurements of low radiation levels are required.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDescripciónIncluye
MICROREMAOLEMedidor de reconocimiento LE Micro RemAudio
MICROREMAOLEEDMedidor de radiación LEAudio, detector extendido
MICROREMAOMedidor para estudio con equivalente tisularCapacidad de audio
MICROREMDS33 años de servicio de depósito ampliado para Micro Rem
MICROREMAOEDMedidor de radiaciónCapacidad de audio, detector ampliado
Número de catálogo MICROREMAOLE
Precio (MXN)
-
Descripción:
Medidor de reconocimiento LE Micro Rem
Incluye:
Audio

Thermo Scientific™ Micro Rem/Sievert Tissue-Equivalent Survey Meter is ideal in applications where accurate dose rate measurements of low radiation levels are required.

Absorbed dose rate directly read so no conversion from mR/h (or mSv/h) is required.

These instruments' rem response and accuracy set them apart from conventional “micro R” meters that use NaI(Tl) detectors. NaI(Tl) detectors overrespond to low energies and produce erroneously high readings. Rugged construction and quality components make the Micro Rem and Micro Sievert durable. Easy to service.
  • Linear response to all energies
  • Tissue equivalent scintillator provides nearly flat energy response
  • Gamma and X-ray detection from tissue equivalent photon response
  • Optional audio counts and alarms
  • Extended detector option
  • Expanded low-energy response option
  • Exclusive high-voltage battery check ensures proper operating conditions; two 9-volt batteries are all that's required for power
The expanded low energy response option extends the instrument's low energy cutoff to 17 keV (vs. 40 keV) for the standard instruments. The extended detector option mounts the internal detector so that its sensitive area extends out from the front of the instrument case bottom. This makes it easier to survey certain hard-to-reach locations.

Recommended for:

  • Routine low/medium level gamma dose rate surveys
  • Confirming radiation boundaries
  • Monitoring items for unrestricted release

  • X-ray surveys, using the expanded low energy range option
Also suitable in such applications as: Power Reactors, X-ray Device Monitoring, Uranium Processing / Mine Cleanup Operations, Environmental Measurement Companies, Consultants, Geophysical Companies, Laboratories, and Accelerators.
Especificaciones
ExactitudWithin 10% of reading for 13cCs between 20% and 100% of full scale on any range
Duración de la batería>100 hr.
DescripciónMedidor de reconocimiento LE Micro Rem
Tipo de detectorNaI
Tipo de pantallaRuggedized, recessed, high-torque 1mA meter protected by impact resistant Lexan polycarbonate window with 85.1mm (3.35 in.) scale marked:MICRO REM: 0 to 200 µSv/h, with 'Bat. ok', 'HV ok' check bands.
Intervalo de dosisFive linear ranges:MICRO REM: X0.1: 0 to 20 µrem/h X1: 0 to 200 µrem/h X10: 0 to 2000 µrem/h X100: 0 to 20,000 µrem/h X1000: 0 to 200,000µrem/h
Para utilizar con (aplicación)Routine low/medium level gammadose rate surveysConfirming radiation boundariesMonitoring items for unrestricted releaseX-ray surveys, using the expanded low-energy range option
GeotropismoWithin ± 2% of full scale
Humedad<5% change in reading from 10% to 95%
IncluyeAudio
Temperatura de funcionamiento (imperial)-4°F to +122°F
Temperatura de funcionamiento (métrico)−20°C to +50°C
Tiempo de respuestaOptimized for each range, 0-90% of final reading as follows: Range: : Time: X0.1 : <15 seconds X1 : <15 seconds X10 : <5 seconds X100 : <2 seconds X1000 : <2 seconds
Descarga100 g per lightweight machine of MIL-STD 202 C, method 202 B
Vibración5 g in each of three mutually orthogonal axes at one or more frequencies from 10 to 33 Hz.
Tipo de batería29 V, MN1604, or equal
Intervalo de energía40 keV to 1.3 MeV
Tipo de productoTissue-Equivalent Survey Meter
Tipo de radiaciónGamma, rayos X
Unit SizeEach