Owl™ P8-Series System Combs
Actual product may vary
Thermo Scientific™

Owl™ P8-Series System Combs

Eliminate comb assembly with this assortment of heavy-duty, one-piece combs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionTeeth CountThickness (Metric) Teeth
MP-6AStandard 6-tooth comb; 0.5mm thick60.5 mm
MP-10AStandard 10-tooth comb; 0.5mm thick100.5 mm
MP-10CStandard 10-tooth comb; 0.8mm thick100.8 mm
MP-10DStandard 10-tooth comb; 1.5mm thick101.5 mm
MP-12AStandard 12-tooth comb; 0.5mm thick120.5 mm
MP-12CStandard 12-tooth comb; 0.8mm thick120.8 mm
MP-12DStandard 12-tooth comb; 1.5mm thick121.5 mm
MP-15AStandard 15-tooth comb; 0.5mm thick150.5 mm
MP-20AStandard 20-tooth comb; 0.5mm thick200.5 mm
MP-6CStandard 6-tooth comb; 0.8mm thick60.8 mm
MP-6DStandard 6-tooth comb; 1.5mm thick61.5 mm
MP-8AStandard 8-tooth comb; 0.5mm thick80.5 mm
MP-8CStandard 8-tooth comb; 0.8mm thick80.8 mm
MP-8DStandard 8-tooth comb; 1.5mm thick81.5 mm
Catalog number MP-6A
Price (BRL)
-
Description:
Standard 6-tooth comb; 0.5mm thick
Teeth Count:
6
Thickness (Metric) Teeth:
0.5 mm

Eliminate comb assembly with Thermo Scientific™ Owl™ P8-Series System Combs. This assortment of heavy-duty, one-piece combs is for use with the Owl™ P8-Series Electrophoresis System.

Heavy-duty, one-piece combs eliminate comb assembly.
Specifications
DescriptionStandard 6-tooth comb; 0.5mm thick
Max. Current21 A
Teeth Count6
Thickness (Metric) Teeth0.5 mm
Volume (Metric) Well89 μL
For Use With (Equipment)Owl P8-Series Electrophoresis System
Product LineOwl
TypeStandard Comb
Unit SizeEach