ArrayScan™ Emission Filter Wheel Module

Catalog number: N010119B

Thermo Scientific™  Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Thermo Scientific™ ArrayScan™ Emission Filter Wheel Module, with appropriate filters, can precisely capture the spectral maximum of an excited fluorochrome allowing for an increased signal-to-noise ratio and enhancing image resolution when performing fluorescence-based high content analysis. Rapid, but precise turret movement allows for multiple wavelengths to be detected and recorded on a sample within seconds.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Compatible Products: ArrayScan™ Readers
For Use With (Equipment): ArrayScan HCA Readers, Thermo Scientific™ HCS Studio Cell Analysis Software
Operating Environment: Permissible ambient temperature range during operation : + 18 deg C to + 25 deg C, Permissible relative humidity during operation (noncondensing): > 75% at 30 deg C
Optics: 40μm and 70μm software switchable
Product Line: ArrayScan™
Product Size: 1 each
Software Compatibility: Thermo Scientific™ HCS Studio Cell Analysis Software
System Compatibility: ArrayScan HCA Readers

Documents

Manuals & protocols