Nalgene™ Certified Wide-Mouth Amber HDPE Bottle with Closure
Nalgene™ Certified Wide-Mouth Amber HDPE Bottle with Closure
Nalgene™ Certified Wide-Mouth Amber HDPE Bottle with Closure
Nalgene™ Certified Wide-Mouth Amber HDPE Bottle with Closure
Thermo Scientific™

Nalgene™ Certified Wide-Mouth Amber HDPE Bottle with Closure

Select this bottle for critical projects where sample containment and transport is of elevated concern. It features durable construction that withstands the rigors of field operations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
N301-0500500 mL53 mm
N301-0125125 mL38 mm
N301-0250250 mL43 mm
Catalog number N301-0500
Price (USD)
171.37
Online Exclusive
324.36
Save 152.99 (47%)
Case of 48
Capacity (Metric):
500 mL
Closure Size:
53 mm
Price (USD)
171.37
Online Exclusive
324.36
Save 152.99 (47%)
Case of 48

Recommended for critical projects where sample containment and transport is of elevated concern, Thermo Scientific™ Nalgene Certified Wide-Mouth Amber HDPE Bottles feature durable construction that withstands the rigors of field operations. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Certified containers meet or exceed EPA performance-based standards for trace metals and water quality parameters including Diquot and Paraquot. Recommended for water, waste water, sludge, leachate, and other environmental sample collections.

  • Amber HDPE container with leakproof† polypropylene closure; recommended for light sensitive analytes
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses including Diquot and Paraquot
  • Caps assembled onto containers
  • Wide mouth for easy filling and emptying
  • Recommended for collecting a wide variety of environmental sample matrices

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters including Diquot and Paraquot
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity16 oz., 500 mL
Certification ParametersMetals and water quality parameters, Diquot/Paraquot
CertifiedMetals and water quality parameters, Diquot/Paraquot
Closure ColorAmber
Closure MaterialPolypropylene
Closure Size53 mm
DescriptionNalgene Amber WM HDPE Bottle
Diameter (English)2.87 in.
Diameter (English) Inner1.69 in.
Diameter (Metric)73 mm
Diameter (Metric) Inner4.29 cm
Height (English)6.61 in.
Height (Metric)168 mm
LevelCertified
No. per Case48
PackagingCase of 48
Replacement ClosureNA
Volume (English) Brim19.4 oz.
Volume (Metric) Brim575 mL
Capacity (English)16 oz.
Capacity (Metric)500 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorAmber
MaterialHDPE
SterilityNon-sterile
Unit SizeCase of 48