Nalgene™ Certified Narrow-Mouth HDPE Bottle with Polypropylene Screw Closure
Nalgene™ Certified Narrow-Mouth HDPE Bottle with Polypropylene Screw Closure
Nalgene™ Certified Narrow-Mouth HDPE Bottle with Polypropylene Screw Closure
Nalgene™ Certified Narrow-Mouth HDPE Bottle with Polypropylene Screw Closure
Thermo Scientific™

Nalgene™ Certified Narrow-Mouth HDPE Bottle with Polypropylene Screw Closure

Use for water and other environmental liquid sample collections, especially for critical projects where sample containment and transport is of elevated concern.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
N319-10001000 mL38-430 mm
N319-0125125 mL24 mm
N319-0250250 mL24 mm
N319-0500500 mL28 mm
Catalog number N319-1000
Price (USD)
154.91
Online Exclusive
220.32
Save 65.41 (30%)
Case of 24
Capacity (Metric):
1000 mL
Closure Size:
38-430 mm
Price (USD)
154.91
Online Exclusive
220.32
Save 65.41 (30%)
Case of 24

Use for water and other environmental liquid sample collections, especially for critical projects where sample containment and transport is of elevated concern. The icon of quality, Thermo Scientific™ Nalgene™ containers are guaranteed to be leakproof† and break resistant. Durable construction withstands the rigors of field operations. Nalgene Certified Narrow-Mouth HDPE Bottles are Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses.

  • HDPE container with leakproof polypropylene closure
  • Leakproof guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscosity liquids

Includes:

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof« applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity32 oz., 1000 mL
Certification ParametersMetals and water quality parameters, Diquot/Paraquot
CertifiedMetals and water quality parameters
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size38-430 mm
DescriptionNalgene NM HDPE Bottle
Diameter (English)3.62 in.
Diameter (English) Inner1.06 in.
Diameter (Metric)92 mm
Diameter (Metric) Inner2.69 cm
Height (English)8.54 in.
Height (Metric)217 mm
LevelCertified
No. per Case24
Replacement ClosureNA
TransparencyTranslucent
Volume (English) Brim36.9 oz.
Volume (Metric) Brim1090 mL
Capacity (English)32 oz.
Capacity (Metric)1000 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorNatural
MaterialHDPE
Product TypeClosure
SterilityNon-sterile
Unit SizeCase of 24