Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure
Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure
Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure
Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure
Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure

Choose this container, which is break-resistant, guaranteed leakproof and certified sterile, for water sample collection for microbiological analyses.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
N411-0250250 mL43 mm
N411-0125125 mL38 mm
N411-0500500 mL53 mm
Catalog number N411-0250
Price (TWD)
-
Request A Quote
Capacity (Metric):
250 mL
Closure Size:
43 mm

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottles are recommended for collecting water samples for microbiological analyses. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Durable construction withstands the rigors of field operations. Wide mouth for easy aseptic filling. Certified sterile.

  • HDPE container with leakproof† HDPE closure
  • Leakproof† guaranteed
  • Certified Sterile
  • Caps assembled onto containers and individually shrink-wrapped for tamper evidence and sterility assurance
  • Packaged in shrink-wrapped trays
  • Wide mouth for easy aseptic filling
  • Recommended for collecting water samples for microbiological analyses

Certified containers come with the following features:

  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Each closure individually sealed with tamper-evident shrink wrap
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity8 oz., 250 mL
Certification ParametersSterile, Metals and water quality, Cyanide, Fluoride
Closure ColorWhite
Closure MaterialHDPE
Closure Size43 mm
DescriptionNalgene WM HDPE Bottle
Diameter (English)2.4 in.
Diameter (English) Inner1.31 in.
Diameter (Metric)61 mm
Diameter (Metric) Inner3.33 cm
Height (English)5.15 in.
Height (Metric)131 mm
IncludesCertified containers come with the following features: Certified sterile Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each container individually barcoded with lot number and unique container number; E
LevelCertified
No. per Case60
PackagingCase of 60
Replacement ClosureNA
TransparencyTranslucent
Volume (English) Brim10.1 oz.
Volume (Metric) Brim300 mL
Capacity (English)8 oz.
Capacity (Metric)250 mL
Certifications/ComplianceCertified Sterile; Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorNatural
MaterialHDPE
SterilitySterile
Unit SizeCase of 60