Dimeric Cyanine Nucleic Acid Stains
Invitrogen™

Dimeric Cyanine Nucleic Acid Stains

Dimeric Cyanine Nucleic Acid stains are eight spectrally distinct dyes for ultrasensitive fluorescence detection of nucleic acid in imaging and flow cytometry. They are cell-impermeant and have bright fluorescence signals, low background, and strong binding affinity with nucleic acid.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDye TypeEmissionExcitation Wavelength Range
N7565Dimer Sampler Kit456, 481, 509, 533, 570, 602, 631, 660 nm436, 442, 488, 514, 543, 568, 594, 633 nm
B3582BOBO-1 Iodide481 nm462 nm
B3586BOBO-3 Iodide602 nm570 nm
P3580POPO-1 Iodide456 nm434 nm
P3584POPO-3 Iodide570 nm534 nm
T3600TOTO-1 Iodide533 nm514 nm
T3604TOTO-3 Iodide660 nm642 nm
Y3601YOYO-1 Iodide509 nm491 nm
Y3606YOYO-3 Iodide631 nm612 nm
Catalog number N7565
Price (USD)
473.65
Online exclusive
488.00
Save 14.35
Each
Dye Type:
Dimer Sampler Kit
Emission:
456, 481, 509, 533, 570, 602, 631, 660 nm
Excitation Wavelength Range:
436, 442, 488, 514, 543, 568, 594, 633 nm
Price (USD)
473.65
Online exclusive
488.00
Save 14.35
Each
Dimeric Cyanine Nucleic Acid stains are cell-impermeant dyes that enable ultrasensitive fluorescence detection of nucleic acid. These dyes have very bright fluorescence signals, strong binding affinity for dsDNA, and large fluorescence enhancement upon binding to nucleic acid. They can be used as dead cell indicators and nuclear counterstains in fluorescence microscopy and flow cytometry. Dimeric cyanine nucleic acid dyes can also be used to stain nucleic acids on solid supports, as well as in capillary and gel electrophoresis applications.

These eight spectrally distinct dimeric cyanine nucleic acid stains are among the highest sensitivity fluorescent probes available for nucleic acid staining. The carbocyanine dimers have very strong binding affinity for dsDNA, with dissociation constants in the micromolar range and nucleic acid-binding affinities greater than their parent monomer dyes. In addition to their high affinity for nucleic acids, cyanine dimers are essentially nonfluorescent in the absence of nucleic acids and exhibit 100- to 1000-fold fluorescence enhancements upon binding to DNA. The extinction coefficients and fluorescence quantum yields of the cyanine dimers bound to DNA are high, resulting in very bright fluorescence signals.

Features of the dimeric cyanine nucleic acid stains:
• High affinity—strong binding affinity for dsDNA with dissociation constants in the micromolar range
• Low background—nonfluorescent in the absence of nucleic acids
• Large fluorescence enhancement—100- to 1000-fold fluorescence enhancements upon binding to DNA
• Bright fluorescence—high extinction coefficients and fluorescence quantum yields resulting in very bright fluorescence signals

The dimeric cyanine dyes are useful for many applications including fluorescence microscopy and flow cytometry. These dyes are impermeant to viable cells and can be used as dead cell indictors. Their bright fluorescence signals and low backgrounds make them ideal for staining nucleic acids on solid supports, such as microarrays. They are also useful as nuclear and chromosome counterstains for multicolor fluorescence labeling experiments such as in immunohistochemistry (IHC) and immunocytochemistry (ICC). Prestaining nucleic acid samples prior to gel or capillary electrophoresis is also possible due to the extraordinary stability of the dye-nucleic acid complexes.

The dimeric cyanine nucleic acid stains are supplied in a unit size of 200 μL as 1 mM solutions in dimethylsulfoxide (DMSO) or dimethylformamide (DMF) for the POPO-3 stain. The fluorescence spectra of the eight dimeric cyanine nucleic acid stains cover the entire visible wavelength range and each dye differs in extinction coefficient and quantum yield.

POPO™-1 Iodide (434/456)
The blue-fluorescent POPO-1 stain has excitation/emission maxima ∼434/456 nm when bound to dsDNA in aqueous solution. It can be excited by ultraviolet (UV) excitation sources and the Hg arc (only) 436 nm laser.

BOBO™-1 Iodide (462/481)
The blue-fluorescent BOBO-1 stain has excitation/emission maxima ∼462/481 nm when bound to dsDNA in aqueous solution. It can be excited by ultraviolet (UV) excitation sources and the He-Cd 442 nm laser.

YOYO™-1 Iodide (491/509)
One of our highest affinity nucleic acid stains, the green-fluorescent YOYO-1 stain shows over 1000-fold increase in fluorescence when bound to dsDNA. It has excitation/emission maxima ∼491/509 nm when bound to nucleic acids and can be excited by ultraviolet (UV) excitation sources and the Ar 488 nm laser. YOYO-1 stain has proved extremely useful in the analysis of single molecules of DNA and is used in super-resolution microscopy applications such as STORM.

TOTO™-1 Iodide (514/533)
The green-fluorescent TOTO-1 stain has excitation/emission maxima ∼514/533 nm when bound to dsDNA in aqueous solution. The DNA-bound TOTO-1 dye also has a short-wavelength peak at ∼275 nm and can be excited by ultraviolet (UV) excitation sources and the Ar 514 nm laser.

POPO™-3 Iodide (534/570)
The yellow-fluorescent POPO-3 stain has excitation/emission maxima ∼534/570 nm when bound to dsDNA in aqueous solution. It can be excited by the He-Ne 543 nm laser.

BOBO™-3 Iodide (570/602)
The orange-fluorescent BOBO-3 stain has excitation/emission maxima ∼570/602 nm when bound to dsDNA in aqueous solution. It can be excited by the Kr 568 nm laser.

YOYO™-3 Iodide (612/631)
The orange-fluorescent YOYO-3 stain has excitation/emission maxima ∼612/631 nm when bound to dsDNA in aqueous solution. It can be excited by the He-Ne 594 nm laser.

TOTO™-3 Iodide (642/660)
The far-red fluorescent TOTO-3 stain has excitation/emission maxima ∼640/660 nm when bound to dsDNA in aqueous solution. It can be excited by the He-Ne 633 nm laser. The long-wavelength fluorescence of TOTO-3 stain is similar to Alexa Fluor 647 or Cy5 dyes and is well separated from that of commonly used fluorophores, such as Alexa Fluor dyes, Oregon Green, fluorescein (FITC), rhodamine (TRITC), Texas Red, coumarin (AMCA), Marina Blue, and Pacific Blue dyes. Additionally, long-wavelength light–absorbing dyes such as TOTO-3 stain have the advantage that their fluorescence is usually not obscured by the autofluorescence of tissues.

TOTO-3 stain has high selectivity for nuclear over cytoplasmic staining, making it useful as a nuclear counterstain and dead cell indicator, and is among the highest-sensitivity probes for nucleic acid detection. TOTO-3 stain gives strong and selective nuclear staining in cultured cells and in paraffin sections. Simultaneous labeling with a green-fluorescent SYTO dye and cell-impermeant TOTO-3 stain is frequently used to assess cell viability. TOTO-3 has a much higher extinction coefficient than DNA-bound propidium iodide and has been used for unique applications such as detecting microbial cells and microorganisms in soil environments.

Nucleic Acid Stains Dimer Sampler Kit
For researchers designing new applications, the Nucleic Acid Stains Dimer Sampler Kit provides samples of the eight spectrally distinct analogs of the dimeric cyanine dyes for testing. This kit contains 25 μL each of the following high-affinity nucleic acid stains based upon symmetric dimers of cyanine dyes:
• BOBO-1 iodide (Cat. No. B3582)
• BOBO-3 iodide (Cat. No. B3586)
• POPO-1 iodide (Cat. No. P3580)
• POPO-3 iodide (Cat. No. P3584)
• TOTO-1 iodide (Cat. No. T3600)
• TOTO-3 iodide (Cat. No. T3604)
• YOYO-1 iodide (Cat. No. Y3601)
• YOYO-3 iodide (Cat. No. Y3603)

WARNING: Cancer – www.P65Warnings.ca.gov
For Research Use Only. Not intended for any animal or human therapeutic or diagnostic use.
Specifications
Cell PermeabilityCell-impermeant
ColorOrange, Green, Yellow, Red, Blue
Detection MethodFluorescence
Dye TypeDimer Sampler Kit
Emission456, 481, 509, 533, 570, 602, 631, 660 nm
Excitation Wavelength Range436, 442, 488, 514, 543, 568, 594, 633 nm
For Use With (Application)Fluorescent Labeling
For Use With (Equipment)Fluorescence Microscope
FormatKit
Product LineBOBO, POPO, TOTO, YOYO
Quantity25 μL kit
Shipping ConditionRoom Temperature
Label TypeFluorescent Dye
Product TypeStains Dimer Sampler Kit
Sub Cellular LocalizationNucleic Acids
Unit SizeEach
Contents & Storage
Contains 25 μL of a 1 mM solution in DMSO of each dye in separate vials.

Store in freezer -5°C to -30°C and protect from light.

Citations & References (388)

Citations & References
Abstract
Design and characterization of a compact dual channel virus counter.
Authors:Stoffel CL,Kathy RF,Rowlen KL
Journal:Cytometry. Part A : the journal of the International Society for Analytical Cytology
PubMed ID:15830378
Cell-to-cell movement of potato spindle tuber viroid.
Authors:Ding B, Kwon MO, Hammond R, Owens R
Journal:Plant J
PubMed ID:9375403
Viroids are non-translatable, autonomously replicating circular RNAs that infect only plants. An important component of the viroid infection process is cell-to-cell movement; however, there is virtually no information available about the pathways and mechanisms of this process. In this study, potato spindle tuber viroid (PSTVd) has been used as a ... More
Quantitation of polymerase chain reaction products by capillary electrophoresis using laser fluorescence.
Authors:Butler JM, McCord BR, Jung JM, Wilson MR, Budowle B, Allen RO
Journal:J Chromatogr B Biomed Appl
PubMed ID:7820255
In samples where the amount of DNA is limited, the polymerase chain reaction (PCR) can amplify specific regions of the DNA. A quantitative analysis of the PCR product would be desirable to ensure sufficient DNA is available for analysis. In this study, we examine the use of capillary electrophoresis (CE) ... More
Cyclin G2 associates with protein phosphatase 2A catalytic and regulatory B' subunits in active complexes and induces nuclear aberrations and a G1/S phase cell cycle arrest.
Authors:Bennin David A; Don Aruni S Arachchige; Brake Tiffany; McKenzie Jennifer L; Rosenbaum Heidi; Ortiz Linette; DePaoli-Roach Anna A; Horne Mary C;
Journal:J Biol Chem
PubMed ID:11956189
Cyclin G2, together with cyclin G1 and cyclin I, defines a novel cyclin family expressed in terminally differentiated tissues including brain and muscle. Cyclin G2 expression is up-regulated as cells undergo cell cycle arrest or apoptosis in response to inhibitory stimuli independent of p53 (Horne, M., Donaldson, K., Goolsby, G., ... More
Development and evaluation of an automated workstation for single nucleotide polymorphism discrimination using bacterial magnetic particles.
Authors:Tanaka T, Maruyama K, Yoda K, Nemoto E, Udagawa Y, Nakayama H, Takeyama H, Matsunaga T
Journal:Biosens Bioelectron
PubMed ID:14615090
We designed an automated workstation for magnetic particle-based single nucleotide polymorphism (SNP) discrimination of ALDH genotypes. Bacterial magnetic particles (BMPs) extracted from Magnetospirillum magneticum AMB-1 were used as DNA carriers. The principle for SNP discrimination in this study was based on fluorescence resonance energy transfer (FRET) between FITC (donor) and ... More