Applied Biosystems™

GeneAmp™ Thin-Walled Reaction Tube, with domed cap, 0.5 mL

Catalog number:  N8010537

 Related applications: PCR

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Applied Biosystems® GeneAmp® Thin-Walled Reaction Tubes enable fast heat transfer for precise PCR in 0.5 mL PCR Systems.
• Thin plastic enables fast heating and cooling for accurate results
• Flat, frosted caps for easy marking
• Captive lid with positive-click closure assures proper seating
• Polished surface and conical bottom allow maximum sample recovery
• Also available in economical bulk packages

Rapid Heat Transfer
The GeneAmp® Reaction Tube is made of specially engineered polypropylene and is optimized for use with the Veriti™ 60-Well Thermal Cycler and the Dual 96-Well GeneAmp® PCR System 9700. Our thin-walled tubes facilitate rapid heat transfer to and from samples to achieve faster cycle times and increased specificity. Like all our products, GeneAmp® Reaction Tubes undergo stringent quality testing to ensure reproducible results.

Easy to Use
The GeneAmp® Reaction Tube features design elements such as a flat, frosted cap, a tight seal, and a clear conical bottom that bring high performance to everyday applications. Recommended maximum reaction volume is 100 µL.

Note: See user's manual or package insert for limited label license and trademark information. For Research Use Only. Not for use in diagnostics procedures.

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Cap Type: Domed
Color: Clear
For Use With (Equipment): GeneAmp 9700, Veriti Thermal Cycler
Product Line: GeneAmp®
Product Size: 2,000 tubes
Reaction Speed: Fast
Shipping Condition: Room Temperature
Tube Type: Individual
Volume (Metric): 0.5 mL

Contents & storage

Contains 2,000 GeneAmp® Thin-Walled Reaction Tubes with Domed Cap, 0.5 ml. Store at room temperature.

Documents

Manuals & protocols

Recommended products