GeneAmp™ Thin-Walled Reaction Tube, with domed cap, 0.5 mL, autoclaved
Applied Biosystems™ GeneAmp™ Thin-Walled Reaction Tubes enable fast heat transfer for precise PCR in 0.5 mL PCR Systems.• Thin plasticLeia mais
Have Questions?
Número do catálogo
Quantity
N8010611
1000 Tubes
Número do catálogo N8010611
Preço (BRL)
2.335,01
Each
Quantity:
1000 Tubes
Preço (BRL)
2.335,01
Each
Applied Biosystems™ GeneAmp™ Thin-Walled Reaction Tubes enable fast heat transfer for precise PCR in 0.5 mL PCR Systems. • Thin plastic enables fast heating and cooling for accurate results • Flat, frosted caps for easy marking • Captive lid with positive-click closure assures proper seating • Polished surface and conical bottom allow maximum sample recovery • Autoclaved tubes provide a clean, controlled start
Rapid Heat Transfer The GeneAmp™ Reaction Tube is made of specially engineered polypropylene and is optimized for use with the Veriti™ 60-Well Thermal Cycler and the Dual 96-Well GeneAmp™ PCR System 9700. Our thin-walled tubes facilitate rapid heat transfer to and from samples to achieve faster cycle times and increased specificity. Like all our products, GeneAmp™ Reaction Tubes undergo stringent quality testing to ensure reproducible results.
Easy to Use The GeneAmp™ Reaction Tube features design elements such as a flat, frosted cap, a tight seal, and a clear conical bottom that bring high performance to everyday applications. Recommended maximum reaction volume is 100 μL.
Note: See user's manual or package insert for limited label license and trademark information.
Especificações
Certifications/ComplianceCertified DNA/Rnase Free
For Use With (Equipment)Thermal Cyclers
Format1,000 Tubes
No. of Wells96
Product LineGeneAmp
Quantity1000 Tubes
Reaction SpeedFast
Shipping ConditionRoom Temperature
Volume (Metric) Working0.5 mL
AutoclavableAutoclavable
Closure TypeDomed Cap
ColorNatural
MaterialPolypropylene
Product TypeReaction Tube
SterilitySterile
Volume (Metric)0.6 mL
Unit SizeEach
Conteúdo e armazenamento
Contains 1,000 GeneAmp™ Thin-Walled Reaction Tubes with Domed Cap, 0.5 ml, Autoclaved. Store at room temperature.