NextGuard™ X-Ray Detection Systems
NextGuard™ X-Ray Detection Systems
NextGuard™ X-Ray Detection Systems
Thermo Scientific™

NextGuard™ X-Ray Detection Systems

Transition easily and quickly from metal detection to x-ray inspection and ensure safer products for your customers with a versatile X-ray detection system.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoConveryor Heights AvailableMaximum Conveyable Product WeightRadiation Safety ConformanceSystem/Conveyor Lengths Available
NEXTGUARDC500800 mm (31.5 in.), 900 mm (35.4 in.), 1000 mm (39.4 in.), 1100 mm (43.3 in.) all ± 80 mm11 kg (25 lbs.)FDA CFR 21 part 1020.40, RED act (Canada), IRR99 (UK), NCF 74-100 (France), UNE 73-302 (Spain), GB18871-2002 (China) and others. Note UK, Canada and Spainrequire optional extended guarding and France requires optional extended shielding1.2 m (47.4 ft.)
NEXTGUARDC330800 mm (31.5 in.), 900 mm (35.4 in.), 1000 mm (39.4 in.), 1100 mm (43.3 in.) all ± 80 mm10 kg (22 lbs.)FDA CFR 21 part 1020.40, RED act (Canada), IRR99 (UK), NCF 74-100 (France), UNE 73-302 (Spain), GB18871-2002 (China) and others. Note UK, Canada and Spainrequire optional extended guarding and France requires optional extended shieldingStandard Length 1 m (3.3 ft.), C330: Extended 1.4 m (4.6 ft.)
NEXTGUARDPRO800/950/1100 mm (31.5/37.4/43.3 in.) ± 75 mm (3.0 in.)11 kg (25 lbs.) to 50 kg (110 lbs.)FDA CFR 21 part 1020.40, RED act (Canada) and others. Note Canada, UK, Spain and France require additional shielding1.5 m (59 in) standard with optional conveyor ends extending the system 200/400/600/800/1000 mm(7.9/15.8/23.6/31.5/39.4 in) on either the infeed or outfeed ends.
Número do catálogo NEXTGUARDC500
Preço (BRL)
-
Converyor Heights Available:
800 mm (31.5 in.), 900 mm (35.4 in.), 1000 mm (39.4 in.), 1100 mm (43.3 in.) all ± 80 mm
Maximum Conveyable Product Weight:
11 kg (25 lbs.)
Radiation Safety Conformance:
FDA CFR 21 part 1020.40, RED act (Canada), IRR99 (UK), NCF 74-100 (France), UNE 73-302 (Spain), GB18871-2002 (China) and others. Note UK, Canada and Spainrequire optional extended guarding and France requires optional extended shielding
System/Conveyor Lengths Available:
1.2 m (47.4 ft.)

Find metallic and non-metallic foreign objects and eliminate wet product effects common with metal detectors with the Thermo Scientific™ NextGuard™ X-ray Detection Systems. Designed for a wide variety of food applications, NextGuard systems offer enhanced capabilities to inspect packaged products for missing pieces or components, under and over-fills, and other quality problems with easily customizable vision software. Both the Conveyor and C500 models are easy-to-use, cost effective and thoughtfully designed systems that eliminate common barriers when migrating from metal detection to x-ray inspection.

New and improved NextGuard X-ray Detection System Features:

  • Product verification software option allows users to execute a wide range of size, position and count inspections.
  • Pack division software allows for precise detection of a missing product, or partial missing product, within packaging for products that are in a stacked format.
  • Additional algorithms target the detection of less dense contaminants such as glass or rocks in complex, textured products such as nuts or tea bag boxes.
  • Optional mass estimation software uses the density information in the X-ray image to estimate weight and detect under/over filled products.
  • Configurable for dual rejection, separating contaminated products from other quality errors.
  • Standard system processor is now six times faster than the first generation NextGuard system, supporting high-speed contaminant detection and inspection as well as improved user responsiveness.
  • Optional 0.4mm-pixel detector offers 3.2 times better resolution for improved metal detection in lightweight, homogeneous products such as powders or cheese.

Additional Benefits:

  • Compact size for easy installation and use
  • Unique non-linear detector to eliminate inspection blind spots
  • Removable conveyor for simple directional change and maintenance
  • Intuitive Thermo Scientific™ VersaWeigh™ user interface and software
  • Modular design for high reliability and quick diagnosis and repair
  • Source and detector lifetime indicators to minimize expensive downtime
  • Built-in remote monitoring for quick problem determination

Options to Customize Your System:

  • Complete rejection systems or rejection mechanisms for use on downstream conveyor
  • Stainless steel air conditioner for washdown environments
  • Alarm horn, no lead curtains, casters, guiderails
  • Radiation safety meters
  • CE, cCSAus
  • Spare parts kits
Especificações
Belt MaterialUSDA/FDA Approved Urethane
Belt SpeedC500 (all models): 5-50m/min (16-164ft/min)
Certifications/ComplianceISO9001 certified facility
Converyor Heights Available800 mm (31.5 in.), 900 mm (35.4 in.), 1000 mm (39.4 in.), 1100 mm (43.3 in.) all ± 80 mm
Detector Resolution0.8 mm standard
Digital InputsFour inputs, 24VDC 25 mA, NPN/PNP (jumper selectable), assignable function
Digital OutputsFour outputs, 24 VDC 0.5 A, assignable function
Electrical Requirements208 to 250 VAC, 50/60 Hz, autosensing, single phase, 10 amps
Export/Safety ConformanceCE, cCSAus
Human Machine InterfaceWindows Operating System, touchscreen, 307 mm (12.1 in) diagonal
Inspection Algorithms AvailableImage processing/thresholding/blob analysis, grayscale profiling and mass estimation
Interface LanguagesEnglish, Spanish, French, Italian, German, Chinese, Russian, Polish, Czech, Portuguese, Dutch, Thai, Indonesian. Contact factory for additional languages
Maximum Conveyable Product Weight11 kg (25 lbs.)
Network PortWatertight Ethernet port standard
Operating Temperature5°C to 30°C (41°F to 86°F) with cooling fan or 5°C to 40°C (41°F to 104°F) with air conditioner (Note C500 only available with air conditioner)
OutputsImages, event logs, statistics, audit reports, product files and machine parameters
Radiation Safety ConformanceFDA CFR 21 part 1020.40, RED act (Canada), IRR99 (UK), NCF 74-100 (France), UNE 73-302 (Spain), GB18871-2002 (China) and others. Note UK, Canada and Spainrequire optional extended guarding and France requires optional extended shielding
RejectorIntegrated variable speed conveyors. Air blast or pusher. Lockable reject bin and reject/bin full photo sensors. Dual rejectors possible
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, four level password system, emergency X-ray/conveyor stop button, lead/lead-free curtains, failsafe LED X-ray imminent and on indication light
Sensitivity

>= 1mm diameter for Fe, non-Fe, SS, >=3mm for other dense contaminants such as glass or stone (always verify application performance via a product test)

System/Conveyor Lengths Available1.2 m (47.4 ft.)
USB PortWatertight USB 2.0 Standard
Weight (English)980lbs
Weight (Metric)445 kg
X-Ray Curtain MaterialTeflon coated (no-lead)
X-Ray Power160 W (80 kV/2mA) or 200 W (90 kV, 2.2mA)
Detection Algorithms AvailableSimple Threshold, Gradient, Morphologies and Contaminant Area Measure
Detector Scan RateUp to 1667 Lines/sec.
IP RatingIP65 with air conditioner
Unit SizeEach

Frequently asked questions (FAQs)

Is X-ray inspection of pet foods safe?

X-ray inspection of packaged and bulk food products is proven to be extremely safe. There is no documented evidence of adverse health effects of X-rays on equipment operators, the food products that travel through the equipment, and ultimately, the pet consuming those products.

What is the best inspection technology for wet pet food?

Since wet or moist pet foods have a high product effect, X-ray inspection is the best technology to detect contaminants such as metal, glass, stone, and other dense foreign objects.

What is the best inspection technology for dry/kibble pet food?

Metal detection works very well with dry/kibble pet food and treats that do not have a product effect that wet or moist pet foods do. Metal detection equipment provides reliable, cost-effective protection from even the smallest metal contaminants found in pet food production anywhere in a process. If the packaging material contains metal, X-ray inspection would be the right choice. In addition, if there are other contaminant concerns such as stone, high density plastic or glass, X-ray inspection systems will detect these contaminants as well.

Where are the best places on the pet food production line to utilize inspection equipment?

There are several points in the pet food production process that benefit from food safety inspection (metal detectors, X-ray inspection) and checkweighing technology. Here are some examples:

- Incoming ingredients. Large pet food producers may require that their vendors meet specific HACCP objectives and provide proof of inspection. Even with those methodologies in place, some will also inspect incoming ingredients. Typical incoming inspection consists of drop through and bulk flow metal detectors.

- After mixing/rendering. Processing equipment such as an industrial blender or mixer will age over time and potentially introduce small particles or shavings of metal into the product being processed. It is important to position inspection equipment after this process equipment to catch any contaminants as early in production as possible, so it doesn't affect final product quality as well as damage equipment further downstream. The inspection equipment type will depend on the product type and whether its formulation creates a “product effect”. Wet or moist pet food products are more suited toward X-ray equipment, while metal detectors perform well with dry or kibble type pet food products.

- After filling/packing. The recommended inspection equipment type is dependent on the packaging material or combination of materials that have been selected for this product. Metal components such as aluminum foil trays, metal cans, aluminum foil bags or metalized firm structures are much more suited to X-ray inspection. Flexible materials without a metal component, paperboard folding cartons, bags or pouches work very well with either metal detectors or X-ray inspection systems. At this stage, checkweighers are frequently used in combination with a metal detector or X-ray inspection system to ensure product weight matches information printed on the product label.

- After case packing. After case packing is another good inspection point as this is the last stop before the finished products leave the facility. The recommended inspection equipment type is dependent on the packaging material of the individual product. This is typically done via X-ray inspection. In addition to contaminant detection, the X-ray system's ability to detect missing pieces will help ensure that the specified count has been loaded into the case. In certain situations, especially when X-ray inspection is not included at the end of the line, checkweighers are placed here to ensure that the proper number of packages are contained inside the case.

What is "product effect" in pet food manufacturing?

“Product effect” occurs when a product has a conductive property which affects the magnetic field generated by the food metal detector. This is typically found in high salt, high moisture product environments. For example, wet cat food will show significantly more product effect due to its high moisture and salt content. This negatively impacts the metal detector's ability to distinguish between actual non-ferrous metal contaminants and the false signal given by the combination of typical product attributes. In these situations, industrial X-ray inspection equipment will produce significantly better results since product effect is not a factor.