Product Image
Invitrogen™

DryEase™ Mini-Gel Drying Frame

DryEase® Mini-Gel Drying System은 수동 증발을 사용해 겔을 균일하게 건조시키는 간단하고 사용하기 쉬운 kit입니다. 이 kit를 사용하면 두 개방 프레임자세히 알아보기
Have Questions?
카탈로그 번호수량
NI23802/ pkg.
카탈로그 번호 NI2380
제품 가격(KRW)
182,000
온라인 행사
Ends: 30-Sep-2026
207,000
할인액 25,000 (12%)
Each
수량:
2/ pkg.
제품 가격(KRW)
182,000
온라인 행사
Ends: 30-Sep-2026
207,000
할인액 25,000 (12%)
Each
DryEase® Mini-Gel Drying System은 수동 증발을 사용해 겔을 균일하게 건조시키는 간단하고 사용하기 쉬운 kit입니다. 이 kit를 사용하면 두 개방 프레임 사이의 base에 겔이 결합되어 이 겔의 양쪽 외부 표면이 공기에 노출됩니다. 그래서 균일하게 건조되고 균열이 최소화됩니다. 본사 고유의 Gel-Dry™ Drying Solution이 수분 방출률을 조절해 겔에 균열이 생기지 않게 보장합니다. DryEase® System로는 겔의 모든 위치에 장력이 균일하여 균열없이 겔이 하룻밤 동안 건조됩니다.

어플리케이션: DryEase® System으로 건조시킨 겔은 fluorography, densitometry, autoradiography, 또는 영구 겔 보관에 적합합니다.
For Research Use Only. Not for use in diagnostic procedures.
사양
수량2/ pkg.
배송 조건Room Temperature
제품라인Novex
제품 유형Mini Gel Drying Frame
Unit SizeEach
구성 및 보관
Store at room temperature.

자주 묻는 질문(FAQ)

I dried my gel using your DryEase Mini Gel Drying system and the gel cracked during drying. Can you please help?

Please see below for possible causes and solutions:

- Air trapped between cellophane layers. Apply adequate Gel-Drying solution to prevent bubbles between the gel and cellophane assembly.
- Tension on cellophane too strong. Take care not to stretch the cellophane during dryer assembly.
- Rough edges or small cracks on gel edges. Trim rough edges from the gel to eliminate starting points for cracks.
- Cellophane slips during drying. Make sure clamps hold all four edges of the dryer assembly firmly.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

I am using your DryEase Mini Gel Drying system and would like to peel off the cellophane after drying the gel but it seems really difficult. Can you please offer some tips?

Usually it is not necessary to peel off the cellophane. If your signal is very faint and you are concerned about getting an exposure, you can rub the top surface of your gel with a damp towel and then peel off the cellophane. Then air dry the gel for a few minutes and perform autoradiography.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

I dried my gel using Gel-Drying Solution and it dried milky white. Can the gel be recovered?

Gels turn white when they are dried too rapidly, usually in an environment that is too ventilated, drafty, or warm. You can remedy this problem by dabbing the gel with deionized water on a Kimwipe tissue to rehydrate the white areas. Re-dry the gel in a dark, dry, non-drafty place, such as a drawer or cabinet.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

What is the pore size of the DryEase cellophane?

The pore size of DryEase cellophane is 40 microns.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

Do you offer a system for drying of protein gels?

We offer the following systems for drying of protein gels:

DryEase Mini Gel Drying System (Cat. No. NI2387): Simple-to-use kit for even, crack-free drying of mini gels that dries gels evenly, using passive evaporation. Gels dried with this system are suitable for fluorography, densitometry, autoradiography, or permanent gel storage. Each DryEase Mini-Gel Drying System contains the following components:

- 2-DryEase Mini-Gel Drying Frames (includes 2 frames + 8 clamps) (Cat. No. NI2380)
- 1-DryEase Mini-Gel Drying Base (Cat. No. NI2300)
- 200-DryEase Mini Cellophane precut sheets (Cat. No. NC2380)
- 500 mL Gel-Dry Drying Solution (Cat. No. NI2100)
Large Gel Drying Kit (Cat. No. NI2207): Provides the same even, crack-free gel drying seen with the DryEase Mini-Gel Drying System but is designed to accommodate larger gels or 4 mini-gels. A base for the system is not required.

Each Large Gel Drying Kit contains the following components:

- 1-DryEase Large Gel Drying Frame (includes 8 clamps) (Cat. No. NI2200)
- 100-DryEase Large Cellophane precut sheets (Cat. No. NC2200)
- 500 mL Gel-Dry Drying Solution (Cat. No. LC4025)

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.