Search
Search
| 카탈로그 번호 | 직경(미터법) | 길이(미터법) |
|---|---|---|
| OS75500PN | 75 μm | 50 cm |
| OS75150PN | 75 μm | 15 cm |
| OS150150PN | 150 μm | 15 cm |
Along with the Thermo Scientific™ OptiSpray™ Ion Source, OptiSpray PepMap Neo Cartridges provide:
Performance for deep coverage with high precision and accuracy
Optimized fluidics, integrated temperature and sheath gas control, and automated spray positioning yield reproducible, high-quality results when used with or without the FAIMS interface.
Simplicity for users of all experience levels
Plug-and-play cartridge installation and automated spray optimization virtually eliminate manual setup of nano and capillary columns. On-board memory stores cartridge properties, usage data, and previous source settings to quickly achieve optimal ESI performance, every time.
Reliability across columns, users, and LC-MS systems
Enhanced robustness with an inactive spray position between injections for a cleaner MS system while exchangeable emitters extend column lifetime. Automated spray positioning, cartridge memory, and integrated nebulization gas boost run-to-run and intercolumn result reproducibility.