P1-CST Multiple Gradient Gel Caster, 10 teeth
Actual product may vary
Thermo Scientific™

P1-CST Multiple Gradient Gel Caster, 10 teeth

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberThickness (Metric)TypeTeeth Count
P1-SC0.8 mmSpacerNot Applicable
P1-10C0.8 mmComb10
P1-10D1.5 mmComb10
P1-12G3.2 mmOffset GlassNot Applicable
P1-14G3.2 mmBlank GlassNot Applicable
P1-14R3.2 mmNotched GlassNot Applicable
P1-CST18 cmCasterNot Applicable
Catalog number P1-SC
Price (USD)
28.26
Online Exclusive
31.40
Save 3.14 (10%)
Each
Thickness (Metric):
0.8 mm
Type:
Spacer
Teeth Count:
Not Applicable
Price (USD)
28.26
Online Exclusive
31.40
Save 3.14 (10%)
Each

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
Specifications
DescriptionSpacer (2 sides,1 bottom)
Teeth CountNot Applicable
Thickness (Metric)0.8 mm
Width (Metric)1.0 cm
For Use With (Equipment)Owl P1-CST System
TypeSpacer
Unit SizeEach