Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
Thermo Scientific™

Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene

Select this bottle for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCapacity (Metric)MaterialPreservative
P156-120PP120 mLPolypropylene50 mg sodium thiosulfate
156-120PP120 mLPolypropyleneNot included
156-120ST120 mLPolystyreneNot included
P156-120ST120 mLPolystyrene50 mg sodium thiosulfate
156-250PE250 mLPolyethyleneNot included
P156-250PE250 mLPolyethylene100 mg sodium thiosulfate
Número do catálogo P156-120PP
Preço (BRL)
-
Capacity (Metric):
120 mL
Material:
Polypropylene
Preservative:
50 mg sodium thiosulfate

Designed for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent. Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottles are available in a variety of sizes and materials, with or without sodium thiosulfate for sample dechlorination.

  • Polystyrene (PS) bottles are optically clear for easy sample viewing
  • Threaded screw closure for easy aseptic sample collection and secure cap engagement
  • Polyethylene (PE) and polypropylene (PP) bottles are contact clear allowing visibility of color changes while providing impact resistance for safer shipping and handling
  • Non-autofluorescent
  • Designed for total coliform and fecal coliform water sample analysis
  • Certified Sterile
  • Available pre-charged with sodium thiosulfate (Na2S2O3) powder for sample de-chlorination, or without powder for un-chlorinated water sources
  • 100mL fill line

Includes:

Bottles assembled with caps

Recommended for:

Coliform Bacteria sample collection and analysis

Especificações
Certification ParametersSterile
Closure Size38-400 mm
Closure TypeScrew Cap
DescriptionPP bottle
Diameter (English)1.81 in.
Diameter (Metric)46 mm
Height (English)3.75 in.
Height (Metric)95 mm
LevelCertified
No. per Case200
Preservative50 mg sodium thiosulfate
Capacity (English)4 oz.
Capacity (Metric)120 mL
Certifications/ComplianceCertified Sterile; manufactured under an ISO certified quality management system.
ColorContact Clear
MaterialPolypropylene
Unit SizeCase of 200