Press-to-Seal™ Silicone Isolator, one well, 20 mm diameter, 0.5 mm deep
Invitrogen™

Press-to-Seal™ Silicone Isolator, one well, 20 mm diameter, 0.5 mm deep

For the ultimate in utility and flexibility, press-to-seal silicone isolators can be customized to meet the needs of the researcher.Read more
Have Questions?
Catalog NumberQuantity
P18174
also known as P-18174
1 set
Catalog number P18174
also known as P-18174
Price (MXN)
-
Quantity:
1 set
For the ultimate in utility and flexibility, press-to-seal silicone isolators can be customized to meet the needs of the researcher. They are available either pre-cut to specific interior dimensions or as sheet material that can be easily trimmed to prepare customized enclosures. These isolators are autoclavable and non-cytotoxic and can be used to isolate cells in culture dishes or to separate specimens on microscope slides.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Depth (Metric)0.5 mm
Description1 well, 20mm dia., 0.5mm deep
Diameter (Metric)20 mm
No. per Case1 set
No. per Pack1 set
Quantity1 set
Shipping ConditionRoom Temperature
Thickness (Metric)0.5 mm
ColorRed
MaterialSilicone
Product LinePress-to-Seal
Surface TreatmentCell Culture
TypePress-to-Seal™ Silicone Sheet
Wells1
Unit SizeEach
Contents & Storage
Store at room temperature.