P2-CST Multiple Gradient Gel Caster Comb, 25 teeth
Actual product may vary
Thermo Scientific™

P2-CST Multiple Gradient Gel Caster Comb, 25 teeth

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeTeeth CountThickness (Metric) Teeth
P2-20FGFrosted Blank GlassNot ApplicableNot Applicable
P2-10CComb100.8 mm
P2-10DComb101.5 mm
P2-15CComb150.8 mm
P2-15DComb151.5 mm
P2-20CComb200.8 mm
P2-20DComb201.5 mm
P2-20GBlank GlassNot ApplicableNot Applicable
P2-25CComb250.8 mm
P2-CSTCasterNot ApplicableNot Applicable
P2-PREPComb21.5 mm
Catalog number P2-20FG
Price (USD)
63.81
Online Exclusive
70.90
Save 7.09 (10%)
Each
Type:
Frosted Blank Glass
Teeth Count:
Not Applicable
Thickness (Metric) Teeth:
Not Applicable
Price (USD)
63.81
Online Exclusive
70.90
Save 7.09 (10%)
Each

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
Specifications
Length (Metric)20 cm
Teeth CountNot Applicable
Thickness (English)3/16 in.
Thickness (Metric) TeethNot Applicable
Width (Metric)20 cm
For Use With (Equipment)Fisherbrand P2-CST System
TypeFrosted Blank Glass
Unit SizeEach