Press-to-Seal™ Silicone Isolator with Adhesive, one well, 20 mm diameter, 0.5 mm deep
Invitrogen™

Press-to-Seal™ Silicone Isolator with Adhesive, one well, 20 mm diameter, 0.5 mm deep

Press-to-Seal silicone isolators are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They mayRead more
Have Questions?
Catalog NumberQuantity
P24740
also known as P-24740
1 set
Catalog number P24740
also known as P-24740
Price (USD)
263.00
Each
Quantity:
1 set
Price (USD)
263.00
Each
Press-to-Seal silicone isolators are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures. The silicone material is autoclavable and adheres to any smooth surface.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Depth (Metric)0.5 mm
Diameter (Metric)20 mm
No. per Pack1 set
Quantity1 set
Shipping ConditionRoom Temperature
ColorRed
MaterialSilicone
Product LinePress-to-Seal
Surface TreatmentCell Culture
Thickness (Metric)0.5 mm
TypeSilicone Isolator
Wells1
Unit SizeEach
Contents & Storage
Store at room temperature.