Search
Search
| Número de catálogo | Intervalo de presión |
|---|---|
| P3213-MPA | De 1 a 35 Mpa |
| P3211-BAR | De 1 a 35 bar |
| P3211-KGCM2 | De 1 a 35 kgf/cm2 |
| P3211-KPA | De 100 a 3500 kPa |
| P3211-MPA | De 0,1 a 3,5 Mpa |
| P3211-PSI | De 10 a 500 psi |
| P3213-BAR | De 10 a 350 bar |
| P3213-KGCM2 | De 10 a 350 kgf/cm2 |
| P3213-PSI | De 100 a 5000 psi |
| P3214-BAR | De 20 a 700 bar |
| P3214-KGCM2 | De 20 a 700 kgf/cm2 |
| P3214-MPA | De 2 a 70 Mpa |
| P3214-PSI | De 200 a 10 000 psi |
The P3200 models are available in single or dual piston formats for increased operating ranges. Units can be supplied in psi, bar, kgf/cm2, and MPa. This robust instrument is highly accurate, quick and easy to use. Units feature a built-in priming pump for large volume applications, piston flotation indicators and a high quality screw press for fine pressure control.
Options
PressCal software for pressure calculations and certificate generation
Key features:
•Pressure ranges to 10,000 psi (700 bar)
•0.015% of reading accuracy standard (0.008% optional)
•Single or dual piston formats
•Built-in hand pumps standard
•Mounted spirit level with adjustable feet
•Units can be trimmed to local gravity FOC